Shop All Cases and Totes
Mckleinusa
McKlein 94831 WINNETKA Leather Ladies Briefcase with Removable Sleeve- Green
Mfr # 94831
Zoro # G903963973
product price: $195.99
/ea
Free Shipping & Returns
$195.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mckleinusa
- MFR # 94831
- Zoro # G903963973
- UPC # 642154948311
- Country of Origin Thailand
- Category Cases and Totes
Description
Well organized top zip compartment provides quick access to main section with separate file divider. Front organizer section with storage space for media devices, business cards, key holder and pens. Interior zipper pocket to help organize. Double compartment divided by secured zipper pocket for important documents. Long tubular straps for carrying over your shoulder. Removable high-density laptop sleeve that protects laptops up to 15.4" in size. Orange, green, blue, sand and pink cases are trimmed in sand.
WINNETKA l 94831
Color: Green (1)
UPC: 642154948311
Well organized top zip compartment provides quick access to main section with separate file divider
Front organizer section with storage space for media devices, business cards, key holder and pens
Interior zipper pocket to help organize
Double compartment divided by secured zipper pocket for important documents
Long tubular straps for carrying over your shoulder
Removable high-density laptop sleeve that protects laptops up to 15.4" in size
Black case is trimmed in black
Red case is trimmed in red
Orange, green, blue, sand and pink cases are trimmed in sand
Product dimensions: 16" x 5" x 12.5"
Laptop compartment dimensions: 14" x 1.5" x 10"
Hand strap drop length: 11.5"
Case pack: 1
Case pack dimensions: 17" x 6" x 14"
Case pack weight: 5.0 lb
We recommend using LEXOL-pH as a non-alkaline cleanser and Lexol Leather Conditioner and Preservative to maintain the strength, beauty, utility and flexibility of McKlein leathers - old and new - and to restore resiliency.
WINNETKA l 94831
Color: Green (1)
UPC: 642154948311
Well organized top zip compartment provides quick access to main section with separate file divider
Front organizer section with storage space for media devices, business cards, key holder and pens
Interior zipper pocket to help organize
Double compartment divided by secured zipper pocket for important documents
Long tubular straps for carrying over your shoulder
Removable high-density laptop sleeve that protects laptops up to 15.4" in size
Black case is trimmed in black
Red case is trimmed in red
Orange, green, blue, sand and pink cases are trimmed in sand
Product dimensions: 16" x 5" x 12.5"
Laptop compartment dimensions: 14" x 1.5" x 10"
Hand strap drop length: 11.5"
Case pack: 1
Case pack dimensions: 17" x 6" x 14"
Case pack weight: 5.0 lb
We recommend using LEXOL-pH as a non-alkaline cleanser and Lexol Leather Conditioner and Preservative to maintain the strength, beauty, utility and flexibility of McKlein leathers - old and new - and to restore resiliency.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANGLERS COMPANY Anglers Company Ltd. ANG303 3-Ring Business Card Binder- 100 Card Cap- 8-.50in.x11in.- Black (ANG303)
- GBC Peel-n-Stick Thermal Laminating Pouches, 3 mil, 9" x 11.5", Gloss Clear, 25PK (3747191)
- BAZIC PRODUCTS Washable Markers, Broad Line, Scented, 6 Per Colors Per Set, 72PK (1285)
- CANON CANON IC COMP MF212w/MF216n MF227dw/MF229dw (9435B001AA)
- MCKLEINUSA Mcklein USA 80466 4.5 in. Coughlin Leather Expandable Attach Briefcase; Burgundy - V Series (80466)
- MCKLEINUSA Mcklein USA 80446 3.5 in. Reagan Leather Attach Briefcase; Burgundy - V Series (80446)
- MCKLEINUSA McKlein 97694 15.6 in. Uptown Leather Vertical Wheeled Ladies Briefcase; Brown - 13.5 x 6 x 16 in. (97694)
- MCKLEINUSA Mcklein USA 80436 3.5 in. Daley Leather Attach Briefcase; Burgundy - V Series (80436)
- MCKLEINUSA McKlein 97697 15.6 in. Uptown Leather Vertical Wheeled Ladies Briefcase; Navy - 13.5 x 6 x 16 in. (97697)
- PRO-LOK ProLok: Blue Punch ” Molded Case (Pro-Lok) (PRL-BP-CASE)
- TZ CASE TZ Case CLS-09 S Aluminum Packaging Case; Silver - 3.5 x 7 x 9 in. (CLS-09 S)
- Mckleinusa Cases and Totes