Shop All Cases and Totes
Mckleinusa
McKlein 94331 Lake Forest 94331- Green Leather Women s Case with Removable Sleeve
Mfr # 94331
Zoro # G603963976
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mckleinusa
- MFR # 94331
- Zoro # G603963976
- UPC # 642154943316
- Country of Origin China
- Category Cases and Totes
Description
Italian Leather Ladies' Briefcase with Removable SleeveSleek, contoured design features a top zipper allowing easy access to the main compartment. Front organizer zipper section with storage space for media devices, business cards, key holder and pens. Interior zipper pocket to help organize. Double compartment divided by secured zipper pocket for important documents. Practical & stylish tubular leather arm straps. Matching leather shoulder strap with non-slip neoprene absorbs shock and alleviates body strain. Removable high-density laptop sleeve that protects laptops up to 15.4" in size. Black case is trimmed in black. DIMENSIONS: 16.5" x 5" x 12.5"
LAKE FOREST l 94331
Color: Green (1)
UPC: 642154943316
Sleek, contoured design features a top zipper allowing easy access to the main compartment
Front organizer zipper section with storage space for media devices, business cards, key holder and pens
Interior zipper pocket to help organize
Double compartment divided by secured zipper pocket for important documents
Practical & stylish tubular leather arm straps
Matching leather shoulder strap with non-slip neoprene absorbs shock and alleviates body strain
Removable high-density laptop sleeve that protects laptops up to 15.4" in size
Black case is trimmed in black
Red case is trimmed in red
Orange, green, blue, sand and pink cases are trimmed in sand
Product dimensions: 16.5" x 5" x 12.5"
Laptop compartment dimensions: 13.5" x 1.5" x 10"
Hand strap drop length: 4"
Shoulder strap drop length: 16-19.5"
Case pack: 1
Case pack dimensions: 17" x 6" x 16"
Case pack weight: 5.0 lb
LAKE FOREST l 94331
Color: Green (1)
UPC: 642154943316
Sleek, contoured design features a top zipper allowing easy access to the main compartment
Front organizer zipper section with storage space for media devices, business cards, key holder and pens
Interior zipper pocket to help organize
Double compartment divided by secured zipper pocket for important documents
Practical & stylish tubular leather arm straps
Matching leather shoulder strap with non-slip neoprene absorbs shock and alleviates body strain
Removable high-density laptop sleeve that protects laptops up to 15.4" in size
Black case is trimmed in black
Red case is trimmed in red
Orange, green, blue, sand and pink cases are trimmed in sand
Product dimensions: 16.5" x 5" x 12.5"
Laptop compartment dimensions: 13.5" x 1.5" x 10"
Hand strap drop length: 4"
Shoulder strap drop length: 16-19.5"
Case pack: 1
Case pack dimensions: 17" x 6" x 16"
Case pack weight: 5.0 lb
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Engineering TechSheet, Thread Forms/Types (5DFE1)
- MIDWEST FASTENER 2-3/8 Birch Wood Tie Rack Pegs 10PK (08908)
- TAPE LOGIC Tape Logic® Labels, "Fragile - Keep Dry", 4" x 4", Red/White/Black, 500/Roll (DL4420)
- REPLOGLE GLOBES Treasury Floor Model Globe (30803)
- MCKLEINUSA McKlein 97694 15.6 in. Uptown Leather Vertical Wheeled Ladies Briefcase; Brown - 13.5 x 6 x 16 in. (97694)
- MCKLEINUSA Mcklein USA 80466 4.5 in. Coughlin Leather Expandable Attach Briefcase; Burgundy - V Series (80466)
- MCKLEINUSA McKlein 97697 15.6 in. Uptown Leather Vertical Wheeled Ladies Briefcase; Navy - 13.5 x 6 x 16 in. (97697)
- MCKLEINUSA Mcklein USA 80436 3.5 in. Daley Leather Attach Briefcase; Burgundy - V Series (80436)
- MCKLEINUSA Mcklein USA 80446 3.5 in. Reagan Leather Attach Briefcase; Burgundy - V Series (80446)
- SAMSONITE Xenon 3 Laptop Backpack, 12 x 8 x 17.5, Ballistic Polyester, Black (89431-1041)
- BUYSMARTDEPOT Buysmartdepot G4536 4 Wheel Spinner Computer Case (G4536)
- Mckleinusa Cases and Totes