Shop All Suitcases & Luggage Bags
Mckleinusa
Mcklein 88194 20 in. Kinzie Carry-All Leather Duffel; Brown
Mfr # 88194
Zoro # G003735432
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mckleinusa
- MFR # 88194
- Zoro # G003735432
- UPC # 642154881946
- Country of Origin China
- Category Suitcases & Luggage Bags
Description
Zips down completely to reveal large and spacious main compartment with an interior zip-pocket. Double carry handles for easy carrying and an adjustable/detachable shoulder strap.Constructed of Full Grain Washed cowhide leather and washed brown canvas this rolling duffel bag is Perfect for a quick trip or a weekend getaway.
Features- Leather
- Zip top closure
- Protective compartment for a tablet
- Full width interior zipper pocket
- Adjustable detachable shoulder strap
- Exterior zipper pocket
- Color: Brown
- Size: 20"
- Dimension: 20.50"x9"x12"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Self-Laminating Label, Matte, 1 3/4 in H (M4-206-RO-427)
- NATURE SAVER Nature Saver Classification Folders, PK10 (NATSP17201)
- ZORO SELECT Hanging File Folders, Violet, PK25 (UNV14220)
- VICTOR TECHNOLOGY Portable Calculator, LCD, 12 Digits (1208-2)
- MCKLEINUSA McKlein USA 19112 21 in. U Series Wellington Leather Two-tone Dual-Compartment Laptop & Tablet Carry-All Duffel Bag; Black (19112)
- MCKLEINUSA McKlein USA 18192 20 in. U Series Kinzie Leather Two-Tone Tablet Carry-All Duffel Bag; Black (18192)
- NATIONAL HARDWARE Foldng Sprt Right Brass (N208-629)
- PREFERRED NATION Preferred Nation P9035 BLK Rolling Duffle Bag - Black (P9035 BLK)
- KENSINGTON Laptop Roller (K60380WW)
- ROCKLAND 2 PC LUGGAGE SET - PINK LEOPARD (F102-PINKLEOPARD)
- PREFERRED NATION The Mason Duffel - Black (P2578 BLK)
- Mckleinusa Suitcases & Luggage Bags