Shop All Cases and Totes
Mckleinusa
McKlein 80435 Daley 80435- Black Leather Attache Case
Mfr # 80435
Zoro # G003963941
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mckleinusa
- MFR # 80435
- Zoro # G003963941
- UPC # 642154804358
- Country of Origin Thailand
- Category Cases and Totes
Description
Full Grain Oil Tanned Leather Attache CaseSlim design. 3-digit combination lock for added security. Gold-finished hardware. Comfortable top carry handle. Protective feet keeps case from falling over. Easily accessible compartment opens and stays upright at 90 degrees. Main access compartment provides storage space for files. Interior includes an organizer section that holds business cards, cell phones, pens, notepads and calculators. Adjustable 3-file organizer for files. Suede interior padding. DIMENSIONS: 18" x 3.5" x 13"
DALEY l 80435
Color: Black (5)
UPC: 642154804358
Slim design
3-digit combination lock for added security
Gold-finished hardware
Comfortable top carry handle
Protective feet keeps case from falling over
Easily accessible compartment opens and stays upright at 90 degrees
Main access compartment provides storage space for files
Interior includes an organizer section that holds business cards, cell phones, pens, notepads and calculators
Adjustable 3-file organizer for files
Suede interior padding
Product dimensions: 18" x 3.5" x 13"
Hand strap drop length: 2"
Case pack: 1
Case pack dimensions: 19" x 5" x 15"
Case pack weight:6.0 lb
FOB Chicago
Made in Thailand
DALEY l 80435
Color: Black (5)
UPC: 642154804358
Slim design
3-digit combination lock for added security
Gold-finished hardware
Comfortable top carry handle
Protective feet keeps case from falling over
Easily accessible compartment opens and stays upright at 90 degrees
Main access compartment provides storage space for files
Interior includes an organizer section that holds business cards, cell phones, pens, notepads and calculators
Adjustable 3-file organizer for files
Suede interior padding
Product dimensions: 18" x 3.5" x 13"
Hand strap drop length: 2"
Case pack: 1
Case pack dimensions: 19" x 5" x 15"
Case pack weight:6.0 lb
FOB Chicago
Made in Thailand
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POST-IT Sticky Notes, 3x5 In., Yellow, PK24 (655-24VAD)
- SHACHIHATA INC. Xstamper® Pre-Inked Message Stamp, ENTERED, 5/8" Diameter, Blue (11423)
- CAR DEALER DEPOT Wide Tip Windshield Markers: White (956-WH)
- U BRANDS Single-Sided Dry Erase Lap Board, 12 x 9, White Surface, 6PK (3135U00-01)
- MCKLEINUSA Mcklein USA 80446 3.5 in. Reagan Leather Attach Briefcase; Burgundy - V Series (80446)
- MCKLEINUSA McKlein 97694 15.6 in. Uptown Leather Vertical Wheeled Ladies Briefcase; Brown - 13.5 x 6 x 16 in. (97694)
- MCKLEINUSA Mcklein USA 80436 3.5 in. Daley Leather Attach Briefcase; Burgundy - V Series (80436)
- MCKLEINUSA Mcklein USA 80466 4.5 in. Coughlin Leather Expandable Attach Briefcase; Burgundy - V Series (80466)
- MCKLEINUSA McKlein 97697 15.6 in. Uptown Leather Vertical Wheeled Ladies Briefcase; Navy - 13.5 x 6 x 16 in. (97697)
- CASE LOGIC Advantage Laptop Attache, For 11.6" Laptops, 11.8 x 2.2 x 10.2, Black (3203984)
- TZ CASE TZ Case DLX-16 S Aluminum Packaging Case; Silver - 2.5 x 12 x 16 in. (DLX-16 S)
- Mckleinusa Cases and Totes