Shop All Electromagnetic & Electromechanical Locks
Mckinney
Wiring Harness
Mfr # QC-C1500P
Zoro # G5364134
product price: $90.59
/ea
Free Shipping & Returns
$90.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features 12 Conductors; 12 AWG; 15 ft. 2" Length; Retrofit Cable to go Between ANY Hardware and the Hinge
- Accessory Type Wiring Harness
- Ligature Resistant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mckinney
- MFR # QC-C1500P
- Zoro # G5364134
- Country of Origin United States
- Category Electromagnetic & Electromechanical Locks
Details
Item | Wiring Harness |
Features | 12 Conductors; 12 AWG; 15 ft. 2" Length; Retrofit Cable to go Between ANY Hardware and the Hinge |
Accessory Type | Wiring Harness |
Ligature Resistant | No |
Description
Wiring Harness, Bearing Type -
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EBERHARD MANUFACTURING CO Saftey Lock Not Auto Unlocking (EMC 200 SS)
- DELTANA Baseboard Door Bumper, Solid Brass Antique Brass 3-1/4" (BDS30U5)
- HARDWARE RESOURCES 3-1/2" Wx3-1/2"Dx4-1/2"H Rubberwood Square Grooved Shaker Bun Foot (BF33RW)
- SPD Welded Blade End Gas Spring (GSWB250833)
- MCKINNEY Wiring Harness (QC-C006)
- DYNALOCK Maglock (3000 LP)
- SDC Cabinet Lock, Cabinet Lock, 600 lb. (290LS)
- ALARM CONTROLS Single Maglock, 600 lb. Holding Force (600S)
- ZORO SELECT Magnetic Contact, Surface Mount, L 3/8 In (2EXT8)
- SDC Mag Lock, Fire Rated, Double Door, US28, DPS, MBS, 12/24 VDC, 1200lb (352V)
- SECURITRON Electromagnetic Lock, 1200lb., DM62 Series (DM62)
- Mckinney Electromagnetic & Electromechanical Locks