Shop All Electromagnetic & Electromechanical Locks
Mckinney
Wiring Harness
Mfr # QC-C006
Zoro # G5364125
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accessory Type Wiring Harness
- Ligature Resistant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mckinney
- MFR # QC-C006
- Zoro # G5364125
- Country of Origin United States
- Category Electromagnetic & Electromechanical Locks
Details
Item | Wiring Harness |
Accessory Type | Wiring Harness |
Ligature Resistant | No |
Description
Wiring Harness, Bearing Type -
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Hotel Door Blocker/Door Stop in Satin Brass Single Pack (MP4934)
- ABUS Abus: 83/45-300 S2 Schlage C 6-5 Loaded Brass Body (ABS-83638)
- LAUREY 1 5/8" Windsor Flower Knob, Weathered Antique Bronze (24378)
- DELTANA Floor Door Bumper 2-7/8" Satin Nickel (FDB278U15)
- MCKINNEY Wiring Harness (QC-C1500P)
- RCI RCI: 8310 MultiMag Electromagnetic Lock For Single Doors (RCI-R83108)
- CAMDEN Camden Electrical Accessories (CM-RQE70A)
- LOCKNETICS Mag Lock, Single Door, US28, DSM, Automatic, 12/24 VDC, 1500lb (M390RFK)
- RUTHERFORD Electromagnetic Lock, 1500lb., 8310 Series (8310 28)
- DORMAKABA MULTI-HOUSING Dormakaba RFID Construction Fob; Yellow (KA41102)
- SCHLAGE ELECTRONICS Mag Lock, Single Door, US32D, DSM, ATS, Automatic, 1500lb (M490P ATS/LED)
- Mckinney Electromagnetic & Electromechanical Locks