Shop All Electromagnetic & Electromechanical Locks
Mckinney
Schlage Electronics Schlage Electronics Networked Readers
Mfr # CSS-9 5-3/4 CH 26D
Zoro # G110055058
product price: $225.99
/ea
Free Shipping & Returns
$225.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Chrome
- Application Rescue Hardware
- Material Brass
- Color Satin Chrome
- For Use With McKinney Rescue Hardware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mckinney
- MFR # CSS-9 5-3/4 CH 26D
- Zoro # G110055058
- UPC # 197163244812
- Country of Origin Mexico
- Category Electromagnetic & Electromechanical Locks
Details
Finish | Satin Chrome |
Application | Rescue Hardware |
Material | Brass |
Color | Satin Chrome |
For Use With | McKinney Rescue Hardware |
Includes | Rescue Hardware |
Description
Combination Stop & Strike, 5-3/4 in., Center Hung, Satin Chrome Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JR PRODUCTS JR Products 70455 Push-To-Open Cabinet Catch (70455)
- PEMKO 171A42 42" Saddle Threshold Mill Aluminum (171A42)
- RICHELIEU HARDWARE 3 3/4 in (96 mm) Center-to-Center Brushed Nickel Contemporary Cabinet Pull (BP80196195)
- DESIGNS OF DISTINCTION 1-1/2" Single Bead Tambour - Paint Grade (12"W x 48"L) (011248106PT1)
- MCKINNEY Wiring Harness (QC-C1500P)
- MCKINNEY Wiring Harness (QC-C006)
- SARGENT Electrified Cylindrical Lock, Fail Secure, 24V, LL Design, RX Switch, Oil Rubbed Bronze (RX28-10G71-24V LL 10B)
- BEST Mortise Lockset, 40H Series, 40H Lock Body, Elec. (45HWCADEU626)
- SECURITRON Universal Header Bracket (UHB-CL-8)
- SCHLAGE A Series Cylindrical Entrance Lock Plymouth Knob US26D (A53LD PLY 626)
- FUNCTIONAL DEVICES-RIB Magnetic Switch, Recessed Mount (ACLCMAGDJ)
- Mckinney Electromagnetic & Electromechanical Locks