Shop All Door Strikes
Mckinney
Satin Chromium Emergency Stop Strike
Mfr # 63313 CSS-9 CENTER HUNG 5 7/8 26D
Zoro # G7899972
Free Shipping & Returns
$238.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Finish Satin Chromium
- Material Brass
- Mounting Center Hung
- Required Door Thickness 1-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mckinney
- MFR # 63313 CSS-9 CENTER HUNG 5 7/8 26D
- Zoro # G7899972
- Country of Origin United States
- Category Door Strikes
Dimensions
Height | 5-7/8" |
Details
Color | Gray |
Finish | Satin Chromium |
Material | Brass |
Mounting | Center Hung |
Required Door Thickness | 1-3/4" |
Features | 5-7/8" Frame Size; For Use with Cylindrical or Bored Locks; 6 Holes |
Item | Door Strike Plate |
Product Type | Door Strike Plate |
ANSI/BHMA Finish | Satin Chromium-Plated |
Description
Door Strike Plate, Strike Type Not Applicable, Color Gray, Satin Chrome Finish, Material Brass
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LCN Head and Long Tube Assembly, 14-1/4 in. L (4040XP-3048L DKBRZ)
- ZORO SELECT O-Ring, Buna N, 25mm OD, PK25 (1CUY6)
- BANSBACH EASYLIFT SS 10mm Ball, Gas Spring Connector (96022)
- EZ-FLO EASTMAN Knob Lockset, Mechanical, Cylindrical (57841)
- EMTEK French Antique Brass Strike 86084US7 (86084US7)
- PRIME-LINE Vintage Door Escutcheon Trim Plates, 2-7/32 in. x 7 in., Brass Plated 2 Pack (E 2295)
- TRIMCO Adjustable Dust Proof Strike Satin Chrome by Satin Stainless Steel (3911.626/630)
- DON-JO 2-1/4" Full Lip Strike with 3" Extended Lip (EL103619)
- EMTEK Satin Nickel Strike EMDBSS15 (EMDBSS15)
- DELTANA Strike Plate, Dust Cup, Adjustable, 2-3/4" X 1-1/4" Satin Chrome (SP2751U26D)
- BALDWIN ESTATE Privacy Strikes Lifetime Bright Nickel (5528.055.R)
- Mckinney Door Surface Protection