Shop All Electromagnetic & Electromechanical Locks
Mckinney
McKinney Electric Hinges and Transfer Devices
Mfr # POE-C306P
Zoro # G110055188
product price: $95.85
/ea
Free Shipping & Returns
$95.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Grey
- Includes Wire Harnesses & Parts
- Application Wire Harnesses & Parts
- Color Grey
- For Use With McKinney Electric Hinges and Transfer Devices
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mckinney
- MFR # POE-C306P
- Zoro # G110055188
- UPC # 840067693940
- Country of Origin Mexico
- Category Electromagnetic & Electromechanical Locks
Details
Finish | Grey |
Includes | Wire Harnesses & Parts |
Application | Wire Harnesses & Parts |
Color | Grey |
For Use With | McKinney Electric Hinges and Transfer Devices |
Description
ElectroLynx PoE Harness Assembly, 42 in., Standard, Door Side Application
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE Grade 2 Entrance Cylindrical Lock, Orbit Knob, Conventional Less Cylinder, Satin Bronze Finish (A53LD ORB 612)
- ZORO APPROVED SUPPLIER 7/8" Od Ext Spring (C-263)
- PRIME-LINE Roller Assembly, 1-1/4 In. Tandem Wheels, Concave Edge, Ball Bearing Single Pack (D 1735)
- KOHLER O-Ring Kit (1362501)
- MCKINNEY Wiring Harness (QC-C006)
- MCKINNEY Wiring Harness (QC-C1500P)
- KEEDEX Door Loop, Surface Mount, SS, Black (K-DL38BLK)
- SECURITRON Electromagnetic Lock, 1200lb., M62 Series (M62B)
- ADAMS RITE Elec Deadlatch, 31/32" BS, Flat Mortise Mount Stk, US28 (4300-20-201-628)
- LOCKNETICS Maglock (MG1200-2)
- SCHLAGE Sat Lever Classroom Lock, Satin Chrome (ALX70L SAT 626)
- Mckinney Electromagnetic Locking Systems