Shop All Electromagnetic & Electromechanical Locks
Mckinney
McKinney Electric Hinges and Transfer Devices
Mfr # POE-C300P
Zoro # G610055244
product price: $93.45
/ea
Free Shipping & Returns
$93.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Grey
- Application Wire Harnesses & Parts
- Includes Wire Harnesses & Parts
- For Use With McKinney Electric Hinges and Transfer Devices
- Color Grey
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mckinney
- MFR # POE-C300P
- Zoro # G610055244
- UPC # 197163057399
- Country of Origin Mexico
- Category Electromagnetic & Electromechanical Locks
Details
Finish | Grey |
Application | Wire Harnesses & Parts |
Includes | Wire Harnesses & Parts |
For Use With | McKinney Electric Hinges and Transfer Devices |
Color | Grey |
Description
ElectroLynx PoE Harness Assembly, 36 in., Standard, Door Side Application
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSI Gold Rush Splitface Ledger Corner SAMPLE Natural Slate Wall Tile (ZOR-PNL-0074-SAM)
- ZORO SELECT O-Ring, Silicone, Dash 113, 9/16, 0.755, PK50 (U38883.009.0056)
- PEMKO S88BL20 20' Adhesive Perimeter Gasketing Black (S88BL20)
- SCHLAGE Cylindrical Lock, ND80JD RHO 626AM (ND80JD RHO 626AM)
- MCKINNEY Wiring Harness (QC-C006)
- MCKINNEY Wiring Harness (QC-C1500P)
- SECURITRON Maglock (M62GB)
- ADAMS RITE Elec Deadlatch, 31/32" BS, Flat Mortise Mount Stk, US28 (4300-20-201-628)
- SDC SDC Exit Switches & Sensors (CB402-AU)
- BEA Digital Transmitter, 433 MHz, (1) Button (10TD433HH1)
- DORMAKABA MULTI-HOUSING Dormakaba Saffire Electronic LX-I Interconnect RFID Lockset; 3-Hour Fire Rating; Troy Lever; (MN002ETNBTNB0100R)
- Mckinney Electromagnetic Locking Systems