Shop All Surface Hinges
Mckinney
Hinge, Screw-On Mounting, Ball Bearing
Mfr # 5X4 1/2 TA2714 26D
Zoro # G4560196
product price: $16.69
/ea
$16.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Satin Chrome
- Holes per Leaf 4
- Ligature Resistant No
- Door Leaf Height 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mckinney
- MFR # 5X4 1/2 TA2714 26D
- Zoro # G4560196
- Country of Origin Taiwan, Province of China
- Category Surface Hinges
Dimensions
Door Leaf Height | 5 in |
Frame Leaf Height | 5 in |
Door Leaf Width | 4 1/2 in |
Frame Leaf Width | 1 7/8 in |
Pin Dia. | 0.31 |
Height | 5 in |
Width | 4 1/2 in |
Overall Width | 4 1/2 in |
Pin Diameter | 5/8 in |
Description
Butt Hinge, Steel, Satin Chrome Finish, 250 lb Load Capacity, 4 Holes per Leaf, No Ligature Resistant, 5 in Door Leaf Height, 5 in Frame Leaf Height, 4 1/2 in Door Leaf Width, 1 7/8 in Frame Leaf Width, 0.146 in Door Leaf Thickness, 0.146 in Frame Leaf Thickness, Oil Impregnated Bearing Type, Square Corners, Features For Flush Door/Frame/Wall Applications
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARROW Cylindrical Lock, RL11-SR-04 (RL11-SR-04)
- SOSS 1-3/8" W x 5-1/2" H Satin Chrome Concealed Hinge (220US26D)
- YALE Deadbolt, Cylindrical, Satin Chrome Finish (D292 626)
- LINEAR Indoor Keypad, 4-1/2" H (232I US32D)
- MCKINNEY Hinge, Screw-On Mounting, Ball Bearing (4 1/2X4 1/2 T2714 26D)
- MCKINNEY Electrified Hinges (TA2714 4-1/2X4-1/2 P QC4)
- MCKINNEY Hinge, Screw-On Mounting, Ball Bearing (4 1/2X4 1/2 TA2714 26)
- MCKINNEY Electrified Hinges (TA2714 4-1/2X4-1/2 3 QC4)
- MCKINNEY Hinge, Screw-On Mounting, Ball Bearing (4 1/2X4 1/2 MP79 10BE)
- MCKINNEY Hinge, Screw-On Mounting, Ball Bearing (4 1/2X4 1/2 TA2714 15)
- SOSS 1-1/8 in. x 4-5/8 in. Black E-Coat Invisible Hinge (218US19)
- Mckinney Surface Hinges