Shop All Surface Hinges
Mckinney
Hinge, Screw-On Mounting, Ball Bearing
Mfr # 4 1/2X4 1/2 TA2714 3
Zoro # G4567914
product price: $11.15
/ea
$11.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Finish Bright Brass
- Holes per Leaf 4
- Ligature Resistant No
- Door Leaf Height 4 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mckinney
- MFR # 4 1/2X4 1/2 TA2714 3
- Zoro # G4567914
- Country of Origin Taiwan, Province of China
- Category Surface Hinges
Dimensions
Door Leaf Height | 4 1/2 in |
Frame Leaf Height | 4 1/2 in |
Door Leaf Width | 4 1/2 in |
Frame Leaf Width | 1 15/16 in |
Pin Dia. | 0.31 |
Width | 4 1/2 in |
Height | 4 1/2 in |
Pin Diameter | 5/8 in |
Overall Width | 4 1/2 in |
Description
Butt Hinge, Steel, Bright Brass Finish, 250 lb Load Capacity, 4 Holes per Leaf, No Ligature Resistant, 4 1/2 in Door Leaf Height, 4 1/2 in Frame Leaf Height, 4 1/2 in Door Leaf Width, 1 15/16 in Frame Leaf Width, 0.134 in Door Leaf Thickness, 0.134 in Frame Leaf Thickness, Oil Impregnated Bearing Type, Square Corners, Features For Flush Door/Frame/Wall Applications
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KWIKSET Brooklane Half Dummy Lever, Satin Nickel (788BRLLH-15)
- LUCKY LINE 14 unit capacity File-A-Key™ base unit with 14 key snaps with rings (60800)
- TRIMAX Trimax TPW3125 Weatherproof Keyed Alike Locks (TPW3125)
- SCHLAGE Knob Lockset, Mechanical, Passage, Grd. 2 (F10 BEL 626)
- MCKINNEY Electrified Hinges (TA2714 4-1/2X4-1/2 P QC4)
- MCKINNEY Electrified Hinges (TB2714 4-1/2X4-1/2 26D CC4)
- MCKINNEY Hinge, Screw-On Mounting, Ball Bearing (4 1/2X4 1/2 T2714 26D)
- MCKINNEY Hinge, Screw-On Mounting, Ball Bearing (4 1/2X4 1/2 TA2714 26D)
- MCKINNEY Hinge, Screw-On Mounting, Ball Bearing (4 1/2X4 1/2 TA2714 15)
- MCKINNEY Hinge, Screw-On Mounting, Ball Bearing (4 1/2X4 1/2 T4A3786 P)
- DELTANA S45BBNU3 HD Square Hinges Polished Brass, 10PK (S45BBNU3-XCP10)
- Mckinney Surface Hinges