Shop All Surface Hinges
Mckinney
Hinge, Screw-On Mounting, Ball Bearing
Mfr # 4 1/2X4 1/2 TA2314 26D
Zoro # G4562768
product price: $22.89
/ea
$22.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass, Stainless Steel
- Finish Satin Chrome
- Holes per Leaf 4
- Ligature Resistant No
- Door Leaf Height 4 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mckinney
- MFR # 4 1/2X4 1/2 TA2314 26D
- Zoro # G4562768
- Country of Origin Taiwan, Province of China
- Category Surface Hinges
Dimensions
Door Leaf Height | 4 1/2 in |
Frame Leaf Height | 4 1/2 in |
Door Leaf Width | 4 1/2 in |
Pin Dia. | 0.31 |
Height | 4 1/2 in |
Width | 4 1/2 in |
Overall Width | 4 1/2 in |
Pin Diameter | 9/16 in |
Description
Butt Hinge, Brass, Stainless Steel, Satin Chrome Finish, 250 lb Load Capacity, 4 Holes per Leaf, No Ligature Resistant, 4 1/2 in Door Leaf Height, 4 1/2 in Frame Leaf Height, 4 1/2 in Door Leaf Width, Not Applicable Frame Leaf Width, 0.134 in Door Leaf Thickness, 0.134 in Frame Leaf Thickness, Oil Impregnated Bearing Type, Square Corners, Features For Flush Door/Frame/Wall Applications
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPSON STRONG-TIE ZMax 4.88 in. H X 3.13 in. W 18 Ga. Galvanized Steel Joist Hanger (LUS26-2Z)
- DORMAKABA Surface Vertical Rod, Standard Duty (QED316367689)
- ZORO SELECT Disc Springs, C(Light), 14x7.2x0.35mm, PK50 (M36303.147.0003)
- RICHELIEU HARDWARE 1 in. (25 mm) Center-to-Center Brushed Nickel Contemporary Recessed Pull (BP77325195)
- MCKINNEY Hinge, Screw-On Mounting, Ball Bearing (4 1/2X4 1/2 T4A3786 P)
- MCKINNEY Hinge, Screw-On Mounting, Ball Bearing (4 1/2X4 1/2 TA2314 32DNRP)
- MCKINNEY Hinge, Screw-On Mounting, Ball Bearing (4-1/2X4-1/2 10B 1502)
- MCKINNEY Hinge, Screw-On Mounting, Ball Bearing (4 1/2X4 1/2 MP79 10BE)
- MCKINNEY Hinge, Screw-On Mounting, Ball Bearing (5X4 1/2 TA2714 26D)
- MCKINNEY Electrified Hinges (TB2714 4-1/2X4-1/2 26D CC4)
- HARDWARE RESOURCES Button Catch Inside Clip - Zinc Receiver (50610)
- Mckinney Surface Hinges