Shop All Surface Hinges
Mckinney
Hinge, Screw-On Mounting, Ball Bearing
Mfr # 4 1/2X4 1/2 T4A3386 32D
Zoro # G4565157
product price: $56.15
/ea
$56.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Finish Stainless Steel
- Holes per Leaf 4
- Ligature Resistant No
- Door Leaf Height 4 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mckinney
- MFR # 4 1/2X4 1/2 T4A3386 32D
- Zoro # G4565157
- Country of Origin Taiwan, Province of China
- Category Surface Hinges
Dimensions
Door Leaf Height | 4 1/2 in |
Frame Leaf Height | 4 1/2 in |
Door Leaf Width | 4 1/2 in |
Frame Leaf Width | 2 1/4 in |
Pin Dia. | 0.31 |
Width | 4 1/2 in |
Height | 4 1/2 in |
Pin Diameter | 3/4 in |
Overall Width | 4 1/2 in |
Description
Butt Hinge, Stainless Steel, Stainless Steel Finish, 250 lb Load Capacity, 4 Holes per Leaf, No Ligature Resistant, 4 1/2 in Door Leaf Height, 4 1/2 in Frame Leaf Height, 4 1/2 in Door Leaf Width, 2 1/4 in Frame Leaf Width, 0.18 in Door Leaf Thickness, 0.18 in Frame Leaf Thickness, Ball Bearing Type, Square Corners, Features Four A Continuous @ 24 V AC or DC per Circuit 16.0 Amps Intermittent Duty (Pulse) for 300 milliseconds
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JEFFREY ALEXANDER 1-1/4" Diameter Satin Nickel Tiffany Cabinet Knob (658SN)
- LUCKY LINE Plastic Key Clip, L 3 1/2 In (4FCD7)
- MSI Quarzo Gray Jumbo SAMPLE Pattern Porcelain Paver (ZOR-PT-0642-SAM)
- EKENA MILLWORK 2"H x 3/8"P x 94 1/2"L Tristan Chair Rail (CHA02X00TN)
- MCKINNEY Hinge, Screw-On Mounting, Ball Bearing (4-1/2X4-1/2 10B 1502)
- MCKINNEY Electrified Hinges (TA2714 4-1/2X4-1/2 P QC4)
- MCKINNEY Hinge, Screw-On Mounting, Ball Bearing (4 1/2X4 1/2 MP79 10BE)
- MCKINNEY Hinge, Screw-On Mounting, Ball Bearing (4 1/2X4 1/2 T2714 26D)
- MCKINNEY Electrified Hinges (TA2714 4-1/2X4-1/2 3 QC4)
- MCKINNEY Hinge, Screw-On Mounting, Ball Bearing (4 1/2X4 1/2 TA2314 32DNRP)
- HAGER Hinges (BB1129 4-1/2 US26D)
- Mckinney Door Hinges