Shop All Gate Door Hardware
Mckinney
Gate Spring, Unfinished, 13" L, 1" Throw Sz
Mfr # 453 D4
Zoro # G6673167
original price:
$28.29
14% off
new price: $24.15
/ea
$24.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1 in
- Number of Mounting Holes 6
- Throw Size 1 in
- Max. Shackle Dia. 1 3/32 in
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mckinney
- MFR # 453 D4
- Zoro # G6673167
- Country of Origin Taiwan, Province of China
- Category Gate Door Hardware
Dimensions
Height | 1 in |
Throw Size | 1 in |
Max. Shackle Dia. | 1 3/32 in |
Length | 13 in |
Width | 3 in |
Bolt Head Dia. | 1 1/2 in |
Bolt Length | 2 3/4 in |
Bolt Head Diameter | 1 1/2 in |
Overall Height | 1 in |
Maximum Shackle Diameter | 1 1/8 in |
Overall Width | 3 in |
Overall Length | 13 in |
Details
Number of Mounting Holes | 6 |
Item | Gate Spring |
Color | Black |
Finish | Powder Coated |
For Door Thickness | 1 3/4 in |
Material | Steel |
Hardware | Included |
Latch Type | Spring Hinge |
Product Type | Door Spring |
Hardware Included | Yes |
Description
Gate Spring, Product Type Door Spring, Latch Type Spring Hinge, Bolt Head Diameter 1 1/2 in, Maximum Shackle Diameter 1 1/8 in, Material Steel, Number of Mounting Holes 6, Hardware Included Yes, Color Black, Throw Size 1 in, Bolt Length 2 3/4 in, Overall Width 3 in, Overall Height 1 in, Overall Length 13 in, Finish Powder Coated
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLLAK Pollak 12-707E 7-Way Connector Socket (12-707E)
- JED POOL TOOLS Jed Pool Tools 40-370 5 Ft. Hand Skimmer And Pole (5243647)
- AIC REPLACEMENT PARTS NAA9160A 9N9162 Rubber Gasket & Fuel Sediment Glass Bowl Fits Ford 2N 8N 9N NAA (FSH10-0010BWLGSKT)
- PERKY-PET Tube Bird Feedr 6Port (3266)
- MCKINNEY Gate Spring, Unfinished, 9" L, 1" Throw Sz (451 D4)
- MCKINNEY Gate Spring, Unfinished, 11" L, 1" Throw Sz (452 D4)
- SPEECO FARMEX Gate Anchor (S16100200)
- ONWARD 2 14inch 57 mm Polymer Gate Stop, Black (480BPYR)
- KEEDEX Weldable Gate Box, Silver, 2-3/8" W (K-BXMOR2)
- DETEX GATE PLATE KIT - INCLUDES GATE LATCH PROTECTOR (GTPLGRD), GTSTKBKT (STRIKE LATCH RECEIVER BRACKET), (DTX-GTPLKIT)
- GATEHANDLE Gate Handle, Matte, 1-1/4" W (LL3GH)
- Mckinney Gate Door Hardware