Shop All Gate Door Hardware
Mckinney
Gate Spring, Unfinished, 11" L, 1" Throw Sz
Mfr # 452 D4
Zoro # G6674068
product price: $16.79
/ea
$16.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Door Thickness 1 3/4 in
- Hardware Included
- Color Black
- Max. Shackle Dia. 1 3/32 in
- Length 11 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mckinney
- MFR # 452 D4
- Zoro # G6674068
- Country of Origin Taiwan, Province of China
- Category Gate Door Hardware
Dimensions
Max. Shackle Dia. | 1 3/32 in |
Length | 11 in |
Bolt Head Dia. | 1 1/2 in |
Height | 1 in |
Width | 3 in |
Throw Size | 1 in |
Bolt Length | 2 3/4 in |
Maximum Shackle Diameter | 1 1/8 in |
Bolt Head Diameter | 1 1/2 in |
Overall Length | 11 in |
Overall Width | 3 in |
Overall Height | 1 in |
Details
For Door Thickness | 1 3/4 in |
Hardware | Included |
Color | Black |
Number of Mounting Holes | 6 |
Material | Steel |
Finish | Powder Coated |
Item | Gate Spring |
Latch Type | Spring Hinge |
Product Type | Door Spring |
Hardware Included | Yes |
Description
Gate Spring, Product Type Door Spring, Latch Type Spring Hinge, Bolt Head Diameter 1 1/2 in, Maximum Shackle Diameter 1 1/8 in, Material Steel, Number of Mounting Holes 6, Hardware Included Yes, Color Black, Throw Size 1 in, Bolt Length 2 3/4 in, Overall Width 3 in, Overall Height 1 in, Overall Length 11 in, Finish Powder Coated
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROILMASTER Broilmaster B101420 LPG Gas Valve for P3X; P4X; H3X Series (B101420)
- SCHULTZ Fertilizer Liquid Allpurp 32Oz (SPF45180)
- WATERCO HRV V-Band Style Lid (6220204)
- ILC Replacement Fisher Price Flj84 PW Jurassic World Dino Racer Gray Footboard Assy Dino Racer Flj84 (FLJ84 PW JURASSIC WORLD DINO RACER GRAY FOOTBOARD)
- MCKINNEY Gate Spring, Unfinished, 9" L, 1" Throw Sz (451 D4)
- MCKINNEY Gate Spring, Unfinished, 13" L, 1" Throw Sz (453 D4)
- NUVO IRON BLACK GALVANIZED STEEL GATE CORNER FRAME BRACE AND HINGE KIT (GCBHK01)
- KEEDEX Weldable Gate Box, Silver, 2-3/8" W (K-BXSIM-EE)
- NATIONAL HARDWARE 12.6 in. H X 6.3 in. W Steel Thumb Gate Latch (N109-050)
- ONWARD 4 316inch 107 mm SlideAction Gate Latch, Black (303FBV)
- SPEECO Speeco S16100800 Gate Hinge (5941620)
- Mckinney Gate Door Hardware