Shop All Electromagnetic & Electromechanical Locks
Mckinney
Electric Hinges and Transfer Devices
Mfr # TA2714 4-1/2X4-1/2 26D CC12
Zoro # G510071528
product price: $292.99
/ea
Free Shipping & Returns
$292.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Chrome
- For Use With McKinney Electric Hinges and Transfer Devices
- Includes Electrified Hinges
- Material Steel
- Color Satin Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mckinney
- MFR # TA2714 4-1/2X4-1/2 26D CC12
- Zoro # G510071528
- UPC # 197163304172
- Country of Origin United States
- Category Electromagnetic & Electromechanical Locks
Details
Finish | Satin Chrome |
For Use With | McKinney Electric Hinges and Transfer Devices |
Includes | Electrified Hinges |
Material | Steel |
Color | Satin Chrome |
Description
To meet today's need for greater security applications, ASSA ABLOY developed a variety of electric hinges used in remote door monitoring and access control systems. These ElectroLynx Hinges use convenient Molex connectors to make installation quick and simple. Traditional wired connection electric hinges are available with 28 gauge and 18 gauge wires.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT PRODUCTS Tie Down Handle, White, Heavy Duty (VK444-2WH)
- KLINGERSIL 4 in. 150# 1/8 in. Klinger Thermoseal full face gasket (4401-04000-150FF-2)
- ZORO SELECT Lever Lockset, Mechanical, GT Curved (GT116BSN626234ASASFL)
- BRINKS Keyed Alike Padlock, Laminated Steel, 40mm, High Security, 4PK (172-42401)
- MCKINNEY Wiring Harness (QC-C006)
- MCKINNEY Wiring Harness (QC-C1500P)
- PRECIMA Fdw 19032523 Electromagnetic Electric Brake (FDW 19032523)
- SECURITY DOOR Electromagnetic Lock, Surface Mount (180AIV)
- STORM INTERFACE Electromagnetic Lock, Wall Mount, 1200 lb. (AXS MAG DOOR LOCK 1200)
- SDC Mortise Bolt Lock, Aluminum, 1-1/2 in. L (FS23MIV)
- SCHLAGE Sat Lever Classroom Lock, Satin Chrome (ALX70P SAT 626)
- Mckinney Electromagnetic & Electromechanical Locks