Shop All Electromagnetic & Electromechanical Locks
Mckinney
Electric Hinges and Transfer Devices
Mfr # TA2314 4-1/2X4-1/2 26D QC8
Zoro # G010071493
product price: $180.99
/ea
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Chrome
- Material Brass
- For Use With McKinney Electric Hinges and Transfer Devices
- Color Satin Chrome
- Includes Electrified Hinges
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mckinney
- MFR # TA2314 4-1/2X4-1/2 26D QC8
- Zoro # G010071493
- UPC # 197163304196
- Country of Origin United States
- Category Electromagnetic & Electromechanical Locks
Details
Finish | Satin Chrome |
Material | Brass |
For Use With | McKinney Electric Hinges and Transfer Devices |
Color | Satin Chrome |
Includes | Electrified Hinges |
Description
To meet today's need for greater security applications, ASSA ABLOY developed a variety of electric hinges used in remote door monitoring and access control systems. These ElectroLynx Hinges use convenient Molex connectors to make installation quick and simple. Traditional wired connection electric hinges are available with 28 gauge and 18 gauge wires.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO JW Winco GN638-15-1/4X20-46-NI Leveling Feet (638-15-1/4X20-46-NI)
- ZORO SELECT O-Ring, Dash 309, Buna N, 0.21 In., PK50 (U38801.018.0043)
- RAYMOND ISO D Die Spring, Med Duty, 63mmx89mm (304914D)
- BEST Hand Capping Pin for SFIC Cores (CD547)
- MCKINNEY Wiring Harness (QC-C006)
- MCKINNEY Wiring Harness (QC-C1500P)
- SARGENT 10 Line Series Cylindrical Lock Mechanical Electromechanical (Fail Secure) 24V L Trim L Rose Strike (SRG-28-10G71-LL-24V-26D)
- SDC Mag Lock, Fire Rated, Single Door, US28, DSS, 12/24 VDC, 1200lb (E1200)
- SECURITRON Electromagnetic Lock, 1200lb., DM62 Series (DM62D)
- SCHLAGE ELECTRONICS 450 Series Filler Plate, 1-1/4 In by 3/8 In (4503F)
- EDWARDS SIGNALING Door Holder, Surface Mount (1508-AQN5)
- Mckinney Electromagnetic Locking Systems