Shop All Electromagnetic & Electromechanical Locks
Mckinney
Electric Hinges and Transfer Devices
Mfr # T4A3786 4-1/2X4-1/2 26D CC8
Zoro # G210071507
product price: $168.99
/ea
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Chrome
- Color Satin Chrome
- Material Steel
- Includes Electrified Hinges
- For Use With McKinney Electric Hinges and Transfer Devices
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mckinney
- MFR # T4A3786 4-1/2X4-1/2 26D CC8
- Zoro # G210071507
- UPC # 197163304165
- Country of Origin United States
- Category Electromagnetic & Electromechanical Locks
Details
Finish | Satin Chrome |
Color | Satin Chrome |
Material | Steel |
Includes | Electrified Hinges |
For Use With | McKinney Electric Hinges and Transfer Devices |
Description
To meet today's need for greater security applications, ASSA ABLOY developed a variety of electric hinges used in remote door monitoring and access control systems. These ElectroLynx Hinges use convenient Molex connectors to make installation quick and simple. Traditional wired connection electric hinges are available with 28 gauge and 18 gauge wires.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMEROCK BP34293 Cabinet Hinge, Polished Brass (BPR34293)
- LCN Manual Hydraulic 2210 Series High Security Closers Security Track Closer Heavy Duty Aluminum (2214-STD LH AL)
- REV-A-SHELF Rev-A-Shelf - Tall Wood Divider for Drawer Organizers (4WD-22-1)
- LCN Motor Gear Box, Slvr, 16-1/2 in. L, RH (9540-3454 RH)
- MCKINNEY Wiring Harness (QC-C1500P)
- MCKINNEY Wiring Harness (QC-C006)
- SCHLAGE ELECTRONICS Schlage Electronic Standalone Electronic Lock with Rights on Lock Cylindrical Classroom / (CO200CY70PRRHO626)
- BEA Digital Transmitter, 900 MHz, (1) Button (10TD900HH1)
- SCHLAGE Grade 1 Electrified Cylindrical Lock, Storeroom Function, 12-24V DC, Fail Secure, 2-3/4-in Backset, (ND80JDEU BRW 622)
- SECURITRON Electromagnetic Lock, 600lb., M32 Series (M32)
- EUCHNER Handle Module, 24VAC, Lever, Silver Alloy (MGB-H-AA1A1-R-100464)
- Mckinney Electromagnetic & Electromechanical Locks