Shop All Electric Hinges
Mckinney
Electric Hinge, Stainless Steel
Mfr # QC-C300 12WIRE 22AWG 38IN
Zoro # G1952156
product price: $35.59
/ea
$35.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Stainless Steel
- Material Stainless Steel
- Mounting Style Full Mortise
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mckinney
- MFR # QC-C300 12WIRE 22AWG 38IN
- Zoro # G1952156
- Country of Origin Taiwan, Province of China
- Category Electric Hinges
Details
Item | Electrified Hinge |
Finish | Stainless Steel |
Material | Stainless Steel |
Mounting Style | Full Mortise |
Description
Electrified Hinge, Stainless Steel Material, Powder Coated Finish, 0 Holes per Leaf, No Ligature Resistant, 5/16 In. Pin Dia., Square Corners
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOODYEAR Goodyear "ReUz" Rubber Flooring Rolls -- 3mm x 48" x 10ft - Black (03-275-10)
- MSI Delray Flush Stairnose 4.53 In. W X 94 In. Brown Hybrid Core Waterproof Laminate Wood Flooring (ZOR-LVT-TR-0265)
- FALCON Mullions (2923 7FT 2IN)
- ZORO SELECT O-Ring, Dash 166, Viton, 0.1 In., PK2 (U38871.009.0675)
- COMMAND ACCESS 4-1/2" x 4-1/2" Electric 4 Wire BB1279 Steel Base Hinge US26 Bright Chrome Finish (ETH4W4545625BB79)
- SDC Access Control (PTH-2-4QDPS)
- COMMAND ACCESS 4-1/2" x 4-1/2" Electric 8 Wire BB1279 Hinge Steel Base US10B Oil Rubbed Bronze Finish (ETH8W4545613BB79)
- COMMAND ACCESS Energy Transfer Hinge, 4-1/2 In. by 4-1/2 In., 5 Knuckle Standard Weight, 4 Wire, 26 Guage, Satin Ch (CAT-ETH4W4545-626 CH-BB79-4FT)
- COMMAND ACCESS Power Transfer Hinge, Electrified, 2-Wire, Chassis, 5-Knuckle Standard Weight, 24 Volt at 4 Ampere, (CAT-ETH2WH4545-626-CH-BB79-4FT)
- COMMAND ACCESS 4-1/2" x 4-1/2" Electric 8 Wire BB1279 Steel Base Hinge US32D Satin Stainless Steel Finish (ETH8W4545630BB91)
- COMMAND ACCESS Power Transfer Hinge Door Loop, Concealed, 6" Length Black (CAT-CDL-BLK)
- Mckinney Door Hinges