Shop All Electric Hinges
Mckinney
Electric Hinge, Stainless Steel
Mfr # QC-C003 12 WIRE 22AWG 3IN
Zoro # G3979844
product price: $22.75
/ea
$22.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Stainless Steel
- Mounting Style Full Mortise
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mckinney
- MFR # QC-C003 12 WIRE 22AWG 3IN
- Zoro # G3979844
- Country of Origin Taiwan, Province of China
- Category Electric Hinges
Details
Item | Electrified Hinge |
Finish | Stainless Steel |
Mounting Style | Full Mortise |
Material | Stainless Steel |
Description
Electrified Hinge, Stainless Steel Material, Unfinished Finish, 0 Holes per Leaf, No Ligature Resistant, Yes Mounting, 5/16 In. Pin Dia.
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARLBORO 1 1/2 in W x 24 in H Aluminum Alloy Continuous Hinge (4PPD1)
- MSI Braxton Blanca SAMPLE Floor And Wall Matte Porcelain Tile (ZOR-PT-0535-SAM)
- COMPX FORT Keyless Wing-Handle Cam Locks, Straight For Material Thickness 15/64 in (MFWTT058)
- DELTANA Kickdown Holder Oil Rubbed Bronze 4" (DHK4U10B)
- COMMAND ACCESS 4-1/2" x 4-1/2" Electric 8 Wire BB1279 Hinge Steel Base US10B Oil Rubbed Bronze Finish (ETH8W4545613BB79)
- COMMAND ACCESS 4-1/2" x 4-1/2" Electric 4 Wire BB1279 Steel Base Hinge US26 Bright Chrome Finish (ETH4W4545625BB79)
- SDC Electric Power Transfer Hinge, 4-Conductor, 1A at 1224 Volt, 4.5" x 4.5", 626 Dull Chrome (SDC-PTH-4Q)
- SDC Access Control (PTH-2-4QDPS)
- COMMAND ACCESS 4-1/2" x 4-1/2" Electric 8 Wire BB1279 Steel Base Hinge US32D Satin Stainless Steel Finish (ETH8W4545630BB91)
- COMMAND ACCESS Power Transfer Hinge, Electrified, 2-Wire, Chassis, 5-Knuckle Standard Weight, 24 Volt at 4 Ampere, (CAT-ETH2WH4545-626-CH-BB79-4FT)
- COMMAND ACCESS Energy Transfer Hinge, Electrified, 8-Wire, Chassis, 5-Knuckle Standard Weight, 24 Volt at 1 Ampere, (CAT-ETH8W4545-626 CH-BB79-4FT)
- Mckinney Electric Hinges