Shop All Door Strikes
Mckinney
Double Lipped Strike, Standard-Duty, Fail Safe, Cylin. Lock
Mfr # DLS-8 X 5 3/4 OFFSET HUNG 26D
Zoro # G9784004
product price: $50.15
/ea
$50.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Performance Standard-Duty
- Failure Mode Fail Safe
- Door Frame Type Metal/Wood
- Faceplate Height 2 3/4 in
- Faceplate Width 6 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mckinney
- MFR # DLS-8 X 5 3/4 OFFSET HUNG 26D
- Zoro # G9784004
- Country of Origin Taiwan, Province of China
- Category Door Strikes
Dimensions
Faceplate Height | 2 3/4 in |
Faceplate Width | 6 5/16 in |
Details
Item | Double Lipped Strike |
Performance | Standard-Duty |
Failure Mode | Fail Safe |
Door Frame Type | Metal/Wood |
Finish | Satin Chrome |
For Use With | Cylindrical Locksets |
Includes | Mounting Hardware |
Fire Rated | No |
Material | Brass |
Description
Double Lipped Strike, For Use With Cylindrical Locksets, Performance Standard-Duty, Failure Mode Fail Safe, Door Frame Type Metal/Wood, Faceplate Width 6 5/16 in, Faceplate Height 2 3/4 in, Fire Rated No, Finish Satin Chrome, Material Brass, Includes Mounting Hardware
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHEPHERD HDWE. PROD.,. 4PK 112 CLR Leg Tip (6214)
- VON DUPRIN Touchbar Rim, Heavy Duty, 99 Series (99EO 3 26D)
- SARGENT Lever Lockset, Mechanical, Passage, Grade 1 (28-10XU15 LL 26D)
- ACUDOR Acudor PA1429 PA-3000 14 x 29 Access Door - Styrene Plastic (PA1429)
- RCI F2164 All-in-One Strikes (F2164 X 32D)
- YALE T-Strike, 2-3/4" L, 1-1/4" W, Bronze Finish (371 613E)
- PRIME-LINE Prime Line Products Assorted Sizes Door Strike Plates K5148 (K5148)
- DON-JO 2-3/4" Full Lip Strike with 2" Extended Lip (EL202DU)
- EZ-FLO EASTMAN Strike Plate, PK2 (57864)
- TRANS ATLANTIC CO. Overlapping Strike Exit Device Accessory in Aluminum (500 Series) (ED-PS09)
- PRIME-LINE U9495 Door Strike Adjustable Asa (7510258)
- Mckinney Door Surface Protection