Mckinney

Door Stop, Wall Mount, Satin Chrome


product price: $87.15
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Color Gray
  • Height 4 1/2 in
  • Material Steel
  • Width 1 5/8 in
  • Mounting Style Screw-In
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Mckinney
  • MFR # DS-6-26D
  • Zoro # G5413755
  • Country of Origin Taiwan, Province of China
  • Category Door Stops

Dimensions

Height 4 1/2 in
Width 1 5/8 in

Details

Color Gray
Material Steel
Mounting Style Screw-In
Mounting Type Wall Mount
Item Door Stop
Projection 1/2 in
Hardware Included
Finish Satin Chrome

Description

Door Stop, Mounting Type Wall Mount, Finish Satin Chrome, Color Gray, Projection 1/2 in, Height 4 1/2 in, Width 1 5/8 in, Mounting Style Screw-In, Material Steel, Hardware Included

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.