Shop All Butt Hinges
Mckinney
4" W x 4-1/2" H Satin Stainless Steel Door and Butt Hinge
Mfr # TA2314 4 1/2 X 4 1/2 32D
Zoro # G9784031
product price: $28.35
/ea
$28.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Corners Square
- Door Leaf Height 4 1/2 in
- Door Leaf Thickness 0.134 in
- Door Leaf Width 4 1/2 in
- Finish Satin Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mckinney
- MFR # TA2314 4 1/2 X 4 1/2 32D
- Zoro # G9784031
- Country of Origin Taiwan, Province of China
- Category Butt Hinges
Dimensions
Door Leaf Height | 4 1/2 in |
Door Leaf Width | 4 1/2 in |
Pin Dia. | 39/64" |
Frame Leaf Height | 4 1/2 in |
Frame Leaf Width | 1 15/16 in |
Overall Width | 4 1/2 in |
Pin Diameter | 9/16 in |
Description
Butt Hinge, Brass, Stainless Steel, Dull Stainless Steel Finish, 600 lb Load Capacity, With Holes, 8 Holes per Leaf, No Ligature Resistant, 270 Degrees Range of Motion, Orientation Non Handed, 4 1/2 in Door Leaf Height, 4 1/2 in Frame Leaf Height, 4 1/2 in Door Leaf Width, 1 15/16 in Frame Leaf Width, 0.134 in Door Leaf Thickness, 0.134 in Frame Leaf Thickness, 1-3/4 in Required Door Thickness, Oil Impregnated Bearing Type, Square Corners, Included Hardware, 3 hr Fire Rating - Door Hardware
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Magnetic Contact, Surface Mount, L 9/16 In (2EXU3)
- KEYLESS FACTORY KeylessFactory:Transponder Shell:H94/HU101 Transponder Key Shell (No Chip) for Ford (ST-H94)
- EKENA MILLWORK Round Gable Vent, Functional, Western Red Cedar Gable Vent w/ 1" x 4" Flat Trim Frame, 14"W x 14"H (GVWRO14X1401SFPWR)
- GLOBAL INDUSTRIAL Key Cabinet, 30 Keys, 8x2-1/2x12-1/8, Sand (493318)
- MCKINNEY Oil Bearing Butt Hinge, 4-1/2" x 4-1/2", US10B, Heavy (T4A3786 4-1/2X4-1/2 10B)
- MCKINNEY Ball Bearing Butt Hinge, 4-1/2" x 4-1/2", US26D, Standard (TB2714 4-1/2X4-1/2 26D)
- MCKINNEY Oil Bearing Butt Hinge, 5" x 4-1/2", US32D, NRP, Heavy, Steel Base (T4A3386 5X4-1/2 32D NRP)
- MCKINNEY 2 1/4 in W x 4 1/2 in H Satin Chromium Door and Butt Hinge (1502 4-1/2" X 4-1/2" 26D)
- MCKINNEY 4 in W x Bright Chrome Five Knuckle Hinge (55569)
- MCKINNEY 4 in W x Satin Chrome Five Knuckle Hinge (55521)
- MCKINNEY 2-1/4" W x 5" H Satin Stainless Steel Door and Butt Hinge (5X4-1/2 MPB99 32D)
- Mckinney Butt Hinges