Shop All Butt Hinges
Mckinney
4 in W x Satin Stainless Five Knuckle Hinge
Mfr # 59661
Zoro # G6664688
product price: $20.25
/ea
$20.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Corners Square
- Door Leaf Height 4 in
- Door Leaf Thickness 0.13 in
- Door Leaf Width 4 in
- Finish Satin Stainless
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mckinney
- MFR # 59661
- Zoro # G6664688
- Country of Origin Taiwan, Province of China
- Category Butt Hinges
Dimensions
Door Leaf Height | 4 in |
Door Leaf Width | 4 in |
Pin Dia. | 0.5 in |
Width | 4 in |
Height | 4 in |
Frame Leaf Length | 4 in |
Frame Leaf Width | 1 11/16 in |
Door Leaf Length | 4 in |
Frame Leaf Height | 4 in |
Overall Width | 4 in |
Pin Diameter | 9/16 in |
Description
Butt Hinge, Stainless Steel, Satin Stainless Finish, 150 lb Load Capacity, 4 Holes per Leaf, No Ligature Resistant, 270 Degrees Range of Motion, 4 in Door Leaf Height, 4 in Frame Leaf Height, 4 in Door Leaf Width, 1 11/16 in Frame Leaf Width, 0.13 in Door Leaf Thickness, 0.13 in Frame Leaf Thickness, Plain Bearing Type, Square Corners, Yes Hardware, Features For Flush Door/Frame/Wall Applications, For Low Frequency Doors, Where Doors are Beveled Edge on Hinge Side, Specify T4314 or T4714
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEST Deadbolt, Classroom, 2-3/4in.Backset (8T37SSTK626)
- SPEC Compression Spring, Stainless Steel, PK10, C04550391250S (C04550391250S)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 50 (AF041-083)
- LUCKY LINE Key Tag, Clear, 20 PK (2041020)
- MCKINNEY 3 1/2 in W x Satin Bronze Oxidized Swing Clear Hinge (3 1/2 T2895 10BE 1/4RC NL)
- MCKINNEY 2 1/4 in W x 4 1/2 in H Satin Chromium Door and Butt Hinge (1502 4-1/2" X 4-1/2" 26D)
- MCKINNEY 4 in W x Powder Coated Five Knuckle Hinge (55509)
- MCKINNEY 4 in W x Satin Chrome Five Knuckle Hinge (55571)
- MCKINNEY Oil Bearing Butt Hinge, 4-1/2" x 4-1/2", US26D, QC8, Heavy, Steel Base (T4A3386 4-1/2X4-1/2 26D QC8)
- MCKINNEY 2-1/4" W x 4-1/2" H Satin Stainless Steel Door and Butt Hinge (4 1/2X4 1/2 MPB91 32D)
- MCKINNEY 1 1/4 in W x 3-1/2" H Bright Brass Door and Butt Hinge (3�x3� 1458 3)
- Mckinney Door Hinges