Shop All Butt Hinges
Mckinney
4 in W x Satin Nickel Five Knuckle Hinge
Mfr # 55567
Zoro # G6672038
product price: $14.59
/ea
$14.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Corners Square
- Door Leaf Height 4 in
- Door Leaf Thickness 0.13 in
- Door Leaf Width 4 in
- Holes per Leaf 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mckinney
- MFR # 55567
- Zoro # G6672038
- Country of Origin Taiwan, Province of China
- Category Butt Hinges
Dimensions
Door Leaf Height | 4 in |
Door Leaf Width | 4 in |
Pin Dia. | 0.5 in |
Frame Leaf Width | 1 11/16 in |
Height | 4 in |
Frame Leaf Length | 4 in |
Door Leaf Length | 4 in |
Width | 4 in |
Frame Leaf Height | 4 in |
Overall Width | 4 in |
Pin Diameter | 9/16 in |
Description
Butt Hinge, Steel, Satin Nickel Finish, 150 lb Load Capacity, 4 Holes per Leaf, No Ligature Resistant, 270 Degrees Range of Motion, 4 in Door Leaf Height, 4 in Frame Leaf Height, 4 in Door Leaf Width, 1 11/16 in Frame Leaf Width, 0.13 in Door Leaf Thickness, 0.13 in Frame Leaf Thickness, Oil Impregnated Bearing Type, Square Corners, Yes Hardware, Features For Flush Door/Frame/Wall Applications
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Key Tag Numbered 11 to 30, White, 20 PK (33J875)
- STERLING SEAL & SUPPLY 115 Silicone O-ring 70A Shore Red, -250 Pack (ORSIL115X250)
- STEEL PRO Polished Brass Scroll Privacy Door Lever (L6701B)
- WRS Norandex 4-1/16" Die Cast Slide Bolt for Storm Doors (N-83-SET)
- MCKINNEY 4 in W x Prime Coat Five Knuckle Hinge (55555)
- MCKINNEY 4 in W x Bright Chrome Five Knuckle Hinge (55569)
- MCKINNEY 4 in W x Bright Brass Five Knuckle Hinge (55561)
- MCKINNEY Oil Bearing Butt Hinge, 5" x 4-1/2", US26D, NRP, Heavy (T4A3786 5X4-1/2 26D NRP)
- MCKINNEY Ball Bearing Butt Hinge, 4-1/2" x 4-1/2", US26D, Standard (TB2714 4-1/2X4-1/2 26D)
- MCKINNEY 4 in W x Satin Brass Swing Clear Hinge (4 T2895 US4 1/4RC NL)
- ZORO SELECT 3 1/2 in W x 3 1/2 in H Antique Bronze Door and Butt Hinge (1XMB9)
- Mckinney Door Hinges