Shop All Butt Hinges
Mckinney
4 in W x Satin Chrome Five Knuckle Hinge
Mfr # 55632
Zoro # G6669789
product price: $11.29
/ea
$11.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Corners Radius 1/4 in
- Door Leaf Height 4 in
- Door Leaf Thickness 0.13 in
- Door Leaf Width 4 in
- Holes per Leaf 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mckinney
- MFR # 55632
- Zoro # G6669789
- Country of Origin Taiwan, Province of China
- Category Butt Hinges
Dimensions
Door Leaf Height | 4 in |
Door Leaf Width | 4 in |
Pin Dia. | 0.5 in |
Door Leaf Length | 4 in |
Height | 4 in |
Frame Leaf Length | 4 in |
Frame Leaf Width | 1 11/16 in |
Width | 4 in |
Overall Width | 4 in |
Frame Leaf Height | 4 in |
Corner Radius | 1/4 in |
Pin Diameter | 9/16 in |
Description
Butt Hinge, Steel, Satin Chrome Finish, 150 lb Load Capacity, 4 Holes per Leaf, No Ligature Resistant, 270 Degrees Range of Motion, 4 in Door Leaf Height, 4 in Frame Leaf Height, 4 in Door Leaf Width, 1 11/16 in Frame Leaf Width, 0.13 in Door Leaf Thickness, 0.13 in Frame Leaf Thickness, Oil Impregnated Bearing Type, Radius 1/4 in Corners, Yes Hardware, Features For Flush Door/Frame/Wall Applications
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Compress Spring, Conical, 302 SS, 1/2x0.720 (1NDJ5)
- HICKORY HARDWARE T-Knob 1-15/16 Inch X 15/16 Inch (H077878CH)
- DELTANA Heavy Duty Rectangular Flush Pull Satin Brass 4"X1-7/8" (FP40U4)
- AMERICAN GARAGE DOOR SUPPLY Air Hose Plug, With Rubber Stopper (AHP-10)
- MCKINNEY 4 in W x Satin Brass Five Knuckle Hinge (55487)
- MCKINNEY 3 1/2 in W x Satin Brass Swing Clear Hinge (3 1/2 T2895 US4 5/8RC NL)
- MCKINNEY 3 1/2 in W x Powder Coated Five Knuckle Hinge (55443)
- MCKINNEY 2 1/4 in W x 4 1/2 in H Dull Stainless Steel Door and Butt Hinge (T4A3386 NRP 4-1/2" X 4-1/2" SS)
- MCKINNEY 2-1/4" W x 4-1/2" H Dull Chromium Door and Butt Hinge (4 1/2X4 1/2 MPB679 26D)
- MCKINNEY 4 in W x Satin Chrome Five Knuckle Hinge (55521)
- KABA ILCO 1-11/32" W x 1-1/2" H Aluminum Pivot Hinge (IP-22-LH-AL INTERMEDIATE PIVOT)
- Mckinney Door Hinges