Shop All Butt Hinges
Mckinney
4 in W x Satin Chrome Five Knuckle Hinge
Mfr # 55521
Zoro # G6666517
product price: $12.49
/ea
$12.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Corners Radius 1/4 in
- Door Leaf Width 4 in
- Finish Satin Chrome
- Holes per Leaf 4
- Load Capacity 150 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mckinney
- MFR # 55521
- Zoro # G6666517
- Country of Origin Taiwan, Province of China
- Category Butt Hinges
Dimensions
Door Leaf Width | 4 in |
Pin Dia. | 0.5 in |
Door Leaf Length | 4 in |
Height | 4 in |
Width | 4 in |
Frame Leaf Length | 4 in |
Frame Leaf Width | 4 in |
Description
Five Knuckle Hinge, Ligature Resistant No, Mounting Flush, Bearing Type Plain, Pin Type Barrel, Finish Satin Chrome, Height 4 in, Width 4 in, Leaf Thickness 0.13 in, Pin Dia. 0.5 in, Holes per Leaf 4, Corners Radius 1/4 in, Material Steel, Load Capacity 150 lb, Color Silver, Frame Leaf Length 4 in, Frame Leaf Width 4 in, Door Leaf Length 4 in, Door Leaf Width 4 in, Door Thickness 1-3/4 in, Pin Material Steel, Range of Motion 270 Degrees , Hardware Yes, Standards ANSI/BHMA A156.1, A156.7, A156.18
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUIDMASTER PANEL ACCESS CLAMPON 8X8 (AP-0808)
- WRS 29" Caldwell Series 50 3/8" Spiral Tube for Tilt Windows-Yellow Tip (01-5029Y)
- KONG USA Snap Bronze Spring With Fixed Eye S.0 (363000000YK)
- TELL Tell Pro Line, Grade 2 Storeroom Clutched Lever, ANSI Strike, 2-3/8 Backset, US26D Satin Chrome (LC2080-8-26D)
- MCKINNEY 2 1/4 in W x 5 in H Dull Stainless Steel Swing Clear Hinge (T4A3395 NRP 5)
- MCKINNEY 3 1/2 in W x Powder Coated Five Knuckle Hinge (55443)
- MCKINNEY 2 1/4 in W x 4 1/2 in H Dull Stainless Steel Door and Butt Hinge (T4A3386 BB NRP 5" X 4 1/2)
- MCKINNEY 2 1/4 in W x 4 1/2 in H Satin Chromium Swing Clear Hinge (HT4A3795 (NRP) 26D 4 1/2" STEEL)
- MCKINNEY 2-1/4" W x 4-1/2" H Prime Powder Coat Door and Butt Hinge (4 1/2X4 1/2 MPS60 P)
- MCKINNEY 2-1/4" W x 4-1/2" H Satin Stainless Steel Door and Butt Hinge (4 1/2X4 1/2 MPB99 32D)
- NATIONAL MFG/SPECTRUM BRANDS HHI 2-1/2X2-1/2 Zn Tp Hinge (N261-636)
- Mckinney Butt Hinges