Shop All Butt Hinges
Mckinney
4 in W x Satin Chrome Five Knuckle Hinge
Mfr # 55501
Zoro # G6667600
product price: $6.89
/ea
$6.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Corners Square
- Door Leaf Height 4 in
- Door Leaf Thickness 0.13 in
- Door Leaf Width 4 in
- Holes per Leaf 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mckinney
- MFR # 55501
- Zoro # G6667600
- Country of Origin Taiwan, Province of China
- Category Butt Hinges
Dimensions
Door Leaf Height | 4 in |
Door Leaf Width | 4 in |
Pin Dia. | 0.5 in |
Frame Leaf Width | 1 11/16 in |
Door Leaf Length | 4 in |
Frame Leaf Length | 4 in |
Height | 4 in |
Width | 4 in |
Frame Leaf Height | 4 in |
Overall Width | 4 in |
Pin Diameter | 9/16 in |
Description
Butt Hinge, Steel, Satin Chrome Finish, 150 lb Load Capacity, 4 Holes per Leaf, No Ligature Resistant, 270 Degrees Range of Motion, 4 in Door Leaf Height, 4 in Frame Leaf Height, 4 in Door Leaf Width, 1 11/16 in Frame Leaf Width, 0.13 in Door Leaf Thickness, 0.13 in Frame Leaf Thickness, Plain Bearing Type, Square Corners, Yes Hardware, Features For Flush Door/Frame/Wall Applications, For Low Frequency Doors, Where Doors are Beveled Edge on Hinge Side, Specify T4314 or T4714
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURA-LIFT 14-Gauge 21 in. Garage Door Opener Reinforcement Bracket Kit (DLARB)
- KENAURD Kenaurd:Trim Lever For Push Bar - Silver - Entry - SC4 (KED-LH-SS-ET-SC)
- BALDWIN RESERVE Baldwin Reserve SCCOLXROUTRR003 Single C (SC.COLXROU.TRR.003)
- AMERICAN GARAGE DOOR SUPPLY Vertical Track 11ft 4in, For 12ft Door, PR (T212VR)
- MCKINNEY 4 in W x Oil Rubbed Bronze Five Knuckle Hinge (55496)
- MCKINNEY 4 in W x Prime Coat Five Knuckle Hinge (55485)
- MCKINNEY 4 in W x Satin Brass Five Knuckle Hinge (55487)
- MCKINNEY 1 1/4 in W x 3-1/2" H Satin Chromium Door and Butt Hinge (3�x3 1/2 1414 26D)
- MCKINNEY 2-1/4" W x 4-1/2" H Dull Chromium Door and Butt Hinge (4 1/2X4 1/2 MPS60 26D)
- MCKINNEY 2-1/4" W x 4-1/2" H Satin Stainless Steel Door and Butt Hinge (4 1/2X4 1/2 MPB91 32D)
- IVES Ball Bearing Butt Hinge, 4-1/2" x 4-1/2", Square, 652, TW4 CON, STD (5BB1 4.5X4.5 652 TW4 CON)
- Mckinney Butt Hinges