Shop All Butt Hinges
Mckinney
4 in W x Satin Bronze Oxidized Swing Clear Hinge
Mfr # 4 T2895 U10BE 1/4RC NL
Zoro # G6665412
product price: $38.55
/ea
$38.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Corners Radius 1-1/4 in
- Door Leaf Width 4 in
- Holes per Leaf 4
- Load Capacity 150 lb
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mckinney
- MFR # 4 T2895 U10BE 1/4RC NL
- Zoro # G6665412
- Country of Origin Taiwan, Province of China
- Category Butt Hinges
Dimensions
Door Leaf Width | 4 in |
Pin Dia. | 0.5 in |
Width | 4 in |
Door Leaf Length | 4 in |
Frame Leaf Width | 4 in |
Height | 4 in |
Frame Leaf Length | 4 in |
Description
Swing Clear Hinge, Ligature Resistant No, Mounting Flush, Bearing Type Plain, Pin Type Barrel, Finish Satin Bronze Oxidized, Height 4 in, Width 4 in, Leaf Thickness 0.123 in, Pin Dia. 0.5 in, Holes per Leaf 4, Corners Radius 1-1/4 in, Material Steel, Load Capacity 150 lb, Color Bronze, Frame Leaf Length 4 in, Frame Leaf Width 4 in, Door Leaf Length 4 in, Door Leaf Width 4 in, Door Thickness 1-3/4 in, Pin Material Steel, Range of Motion 270 Degrees , Hardware Yes
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUM 15in Soft-Close Full Extension Zinc Short Series Movento Drawer Slide, 125 lbs Weight Rating, PR (763.3810S)
- KENAURD Kenaurd:KIK Cylinder - SC4 (KKC01-SC4-26D)
- ZORO SELECT Magnet Tube, Ceramic, 24 in. L (34TA27)
- TRIMLITE 32"x80"x13/8" Primed 1Lite Clear Tempered Glass Interior French 49/16" RH Prehung Door Matte Hinges (2868pri1501CLETRH10B4916)
- MCKINNEY 4 in W x Satin Brass Swing Clear Hinge (4 T2895 US4 1/4RC NL)
- MCKINNEY 4 in W x Satin Nickel Swing Clear Hinge (4 T2895 US15 1/4RC NL)
- MCKINNEY 4 in W x Prime Coat Five Knuckle Hinge (55485)
- MCKINNEY 2-1/4" W x 4-1/2" H Satin Stainless Steel Swing Clear Hinge (HT4A3395 32D 4-1/2" NRP)
- MCKINNEY 2 1/4 in W x 4 1/2 in H Dull Stainless Steel Door and Butt Hinge (T4A3386 NRP 4-1/2" X 4-1/2" SS)
- MCKINNEY 3 1/2 in W x Oil Rubbed Bronze Five Knuckle Hinge (55348)
- PEMKO 2" W x 83" H Clear Anodized Continuous Hinge (CFS83CP-HT-RH)
- Mckinney Door Hinges