Shop All Butt Hinges
Mckinney
4 in W x Satin Bronze Five Knuckle Hinge
Mfr # 55563
Zoro # G6665150
product price: $12.29
/ea
$12.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Corners Square
- Door Leaf Height 4 in
- Door Leaf Thickness 0.13 in
- Door Leaf Width 4 in
- Holes per Leaf 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mckinney
- MFR # 55563
- Zoro # G6665150
- Country of Origin Taiwan, Province of China
- Category Butt Hinges
Dimensions
Door Leaf Height | 4 in |
Door Leaf Width | 4 in |
Pin Dia. | 0.5 in |
Height | 4 in |
Frame Leaf Length | 4 in |
Frame Leaf Width | 1 11/16 in |
Door Leaf Length | 4 in |
Width | 4 in |
Overall Width | 4 in |
Frame Leaf Height | 4 in |
Pin Diameter | 9/16 in |
Description
Butt Hinge, Steel, Satin Bronze Finish, 150 lb Load Capacity, 4 Holes per Leaf, No Ligature Resistant, 270 Degrees Range of Motion, 4 in Door Leaf Height, 4 in Frame Leaf Height, 4 in Door Leaf Width, 1 11/16 in Frame Leaf Width, 0.13 in Door Leaf Thickness, 0.13 in Frame Leaf Thickness, Oil Impregnated Bearing Type, Square Corners, Yes Hardware, Features For Flush Door/Frame/Wall Applications
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORTRONICS Dortronics Pushbuttons (WR5276-HD29)
- HEXARMOR XP Mechanical Face Shield (17-12001)
- MSI Urban Tapestry Interlocking Random Sized Glass Mosaic Tile In Gray (ZOR-MD-0128-SAM)
- HANGMAN No Stud Mirror Picture Hanging System for Apartments Aircraft Grade Aluminum w/ Level Holds 150 lbs (APT-18)
- MCKINNEY 3" W x 8" H Dull Chrome Door and Butt Hinge (T6A3786 8" X 6" BB)
- MCKINNEY 3 1/2 in W x Satin Bronze Oxidized Swing Clear Hinge (3 1/2 T2895 10BE 5/8RC NL)
- MCKINNEY 1 3/4 in W x 4" H Bright Brass Door and Butt Hinge (4�x4� MPB79 3)
- MCKINNEY 2-1/4" W x 4-1/2" H Satin Stainless Steel Door and Butt Hinge (4 1/2X4 1/2 MPB99 32D NRP)
- MCKINNEY Ball Bearing Butt Hinge, 4-1/2" x 4-1/2", US26D, Standard (TB2714 4-1/2X4-1/2 26D)
- MCKINNEY 4 in W x Prime Coat Five Knuckle Hinge (55485)
- DELTANA Antique Brass Pivot Hinge (PH60U5)
- Mckinney Butt Hinges