Shop All Butt Hinges
Mckinney
4 in W x Satin Brass Swing Clear Hinge
Mfr # 4 T2895 US4 1/4RC NL
Zoro # G6670769
$36.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Corners Radius 1-1/4 in
- Door Leaf Height 4 in
- Door Leaf Thickness 0.123 in
- Door Leaf Width 4 in
- Holes per Leaf 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mckinney
- MFR # 4 T2895 US4 1/4RC NL
- Zoro # G6670769
- Country of Origin Taiwan, Province of China
- Category Butt Hinges
Dimensions
Door Leaf Height | 4 in |
Door Leaf Width | 4 in |
Pin Dia. | 0.5 in |
Frame Leaf Width | 1 1/4 in |
Door Leaf Length | 4 in |
Frame Leaf Length | 4 in |
Width | 4 in |
Height | 4 in |
Frame Leaf Height | 4 in |
Overall Width | 4 in |
Corner Radius | 1/4 in |
Pin Diameter | 1/2 in |
Description
Swing Clear Hinge, Steel, Satin Brass Finish, 150 lb Load Capacity, 4 Holes per Leaf, No Ligature Resistant, 270 Degrees Range of Motion, 4 in Door Leaf Height, 4 in Frame Leaf Height, 4 in Door Leaf Width, 1 1/4 in Frame Leaf Width, 0.123 in Door Leaf Thickness, 0.123 in Frame Leaf Thickness, Plain Bearing Type, Radius 1-1/4 in Corners, Yes Hardware
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REV-A-SHELF Rev-A-Shelf Aluminum Pull Out TrashWaste Container for Full Height Cabinet with Soft OpenClose (5149-2150DM-217)
- PRIME-LINE Corner Key Nylon 5/16" (PL14964)
- ZORO SELECT Corner Guard, Black/Yellow, 7/16"W X 36"H (FEG-C)
- INVISIDOOR Cherry Outswing Jamb Accessory for 32 in. or 36 in. Bookcase Door (ID.JAM36OS.CH)
- MCKINNEY 4 in W x Satin Bronze Oxidized Swing Clear Hinge (4 T2895 U10BE 1/4RC NL)
- MCKINNEY 4 in W x Satin Nickel Swing Clear Hinge (4 T2895 US15 1/4RC NL)
- MCKINNEY Oil Bearing Butt Hinge, 4-1/2" x 4-1/2", US26D, QC8, Heavy (T4A3786 4-1/2X4-1/2 26D QC8)
- MCKINNEY 4 in W x Satin Brass Five Knuckle Hinge (55487)
- MCKINNEY 3 1/2 in W x Satin Bronze Five Knuckle Hinge (55321)
- MCKINNEY 2-1/4" W x 4-1/2" H Dull Stainless Steel Door and Butt Hinge (T4A3386-QC12 4-1/2" X 4-1/2" SS NRP)
- LAMP 1/2" W x 1-25/32" H Satin Chrome Concealed Hinge (R-45)
- Mckinney Butt Hinges