Shop All Butt Hinges
Mckinney
4 in W x Satin Brass Five Knuckle Hinge
Mfr # 55487
Zoro # G6672762
product price: $10.49
/ea
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Corners Square
- Door Leaf Height 4 in
- Door Leaf Thickness 0.13 in
- Door Leaf Width 4 in
- Holes per Leaf 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mckinney
- MFR # 55487
- Zoro # G6672762
- Country of Origin Taiwan, Province of China
- Category Butt Hinges
Dimensions
Door Leaf Height | 4 in |
Door Leaf Width | 4 in |
Pin Dia. | 0.5 in |
Frame Leaf Width | 1 11/16 in |
Frame Leaf Length | 4 in |
Height | 4 in |
Width | 4 in |
Door Leaf Length | 4 in |
Frame Leaf Height | 4 in |
Overall Width | 4 in |
Pin Diameter | 9/16 in |
Description
Butt Hinge, Steel, Satin Brass Finish, 150 lb Load Capacity, 4 Holes per Leaf, No Ligature Resistant, 270 Degrees Range of Motion, 4 in Door Leaf Height, 4 in Frame Leaf Height, 4 in Door Leaf Width, 1 11/16 in Frame Leaf Width, 0.13 in Door Leaf Thickness, 0.13 in Frame Leaf Thickness, Plain Bearing Type, Square Corners, Yes Hardware, Features For Flush Door/Frame/Wall Applications, For Low Frequency Doors, Where Doors are Beveled Edge on Hinge Side, Specify T4314 or T4714
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FALCON Manual Hydraulic SC60 Series Surface Closers Door Closer Standard Duty Interior, Aluminum (SC61A RWPA AL)
- BRASS ACCENTS Kick Plate, 8x40", Polished Brass-Alumi (A09-P0840-628ADH)
- ORIGINAL LISHI ORIGINAL LISHI: 2 IN 1 PICK FOR AMERICAN LOCK PADLOCKS AM5 - ANTI-GLARE (OLS-AM5)
- FALCON Dummy Trim, Lever, Dane, Satin Chrome (510L-DT-D US26D)
- MCKINNEY 4 in W x Satin Brass Swing Clear Hinge (4 T2895 US4 1/4RC NL)
- MCKINNEY 2 1/4 in W x 4 1/2 in H Dull Chrome Door and Butt Hinge (T4A3786 BB NRP 5" X 4 1/2)
- MCKINNEY 3 1/2 in W x Prime Coat Five Knuckle Hinge (55315)
- MCKINNEY Oil Bearing Butt Hinge, 4-1/2" x 4-1/2", US26D, QC8, Heavy (T4A3786 4-1/2X4-1/2 26D QC8)
- MCKINNEY Oil Bearing Butt Hinge, 4-1/2" x 4-1/2", US32D, NRP, Standard (TA2314 4-1/2X4-1/2 32D NRP)
- MCKINNEY Oil Bearing Butt Hinge, 4-1/2" x 4-1/2", US26D, QC12, Standard (TA2714 4-1/2x4-1/2 26D QC12)
- PROSOURCE Hinge Dr Rd 3.5X3.5In Sat Brs (BH-102SB-PS)
- Mckinney Butt Hinges