Shop All Butt Hinges
Mckinney
4 in W x Prime Coat Five Knuckle Hinge
Mfr # 55555
Zoro # G6675860
product price: $6.99
/ea
$6.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Corners Square
- Door Leaf Height 4 in
- Door Leaf Thickness 0.13 in
- Door Leaf Width 4 in
- Holes per Leaf 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mckinney
- MFR # 55555
- Zoro # G6675860
- Country of Origin Taiwan, Province of China
- Category Butt Hinges
Dimensions
Door Leaf Height | 4 in |
Door Leaf Width | 4 in |
Pin Dia. | 0.5 in |
Frame Leaf Length | 4 in |
Height | 4 in |
Frame Leaf Width | 1 11/16 in |
Width | 4 in |
Door Leaf Length | 4 in |
Frame Leaf Height | 4 in |
Overall Width | 4 in |
Pin Diameter | 9/16 in |
Description
Butt Hinge, Steel, Prime Coated Finish, 150 lb Load Capacity, 4 Holes per Leaf, No Ligature Resistant, 270 Degrees Range of Motion, 4 in Door Leaf Height, 4 in Frame Leaf Height, 4 in Door Leaf Width, 1 11/16 in Frame Leaf Width, 0.13 in Door Leaf Thickness, 0.13 in Frame Leaf Thickness, Oil Impregnated Bearing Type, Square Corners, Yes Hardware, Features For Flush Door/Frame/Wall Applications
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILCO Ilco: Key Blanks, 1041Y-CG17 CHICAGO (41Y 41Y) (ILCO-1041Y-CG17)
- LOCKEY Lockey - 285-P Keyless Panic Trim - Medium Duty Lever with Passage - Oil Rubbed Bronze (285-P-ORB)
- BLUM 18in Soft-Close Full Extension Zinc Movento Drawer Slide, 125 lbs Weight Rating, PR (763H4570S)
- KERI Proximity Card (KC-10X)
- MCKINNEY 4 in W x Satin Nickel Five Knuckle Hinge (55567)
- MCKINNEY 4 in W x Oil Rubbed Bronze Five Knuckle Hinge (55577)
- MCKINNEY 4 in W x Satin Chrome Five Knuckle Hinge (55571)
- MCKINNEY Oil Bearing Butt Hinge, 5" x 4-1/2", US26D, QC12, Heavy (T4A3786 5X4-1/2 26D QC12)
- MCKINNEY 1 1/4 in W x 3-1/2" H Satin Chromium Door and Butt Hinge (3�x3 1/2 1414 26D)
- MCKINNEY Oil Bearing Butt Hinge, 4-1/2" x 4-1/2", US32D, NRP, Standard (TA2314 4-1/2X4-1/2 32D NRP)
- HAGER Flat Black Hinge BB1279412L1 (010293)
- Mckinney Door Hinges