Shop All Butt Hinges
Mckinney
4 in W x Oil Rubbed Bronze Five Knuckle Hinge
Mfr # 69829
Zoro # G6676028
product price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Corners Radius 1/4 in
- Door Leaf Height 4 in
- Door Leaf Thickness 0.13 in
- Door Leaf Width 4 in
- Holes per Leaf 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mckinney
- MFR # 69829
- Zoro # G6676028
- Country of Origin Taiwan, Province of China
- Category Butt Hinges
Dimensions
Door Leaf Height | 4 in |
Door Leaf Width | 4 in |
Pin Dia. | 0.5 in |
Height | 4 in |
Frame Leaf Length | 4 in |
Door Leaf Length | 4 in |
Width | 4 in |
Frame Leaf Width | 1 11/16 in |
Overall Width | 4 in |
Frame Leaf Height | 4 in |
Pin Diameter | 9/16 in |
Corner Radius | 1/4 in |
Description
Butt Hinge, Steel, Oil Rubbed Bronze Finish, 150 lb Load Capacity, 4 Holes per Leaf, No Ligature Resistant, 270 Degrees Range of Motion, 4 in Door Leaf Height, 4 in Frame Leaf Height, 4 in Door Leaf Width, 1 11/16 in Frame Leaf Width, 0.13 in Door Leaf Thickness, 0.13 in Frame Leaf Thickness, Plain Bearing Type, Radius 1/4 in Corners, Yes Hardware, Features For Flush Door/Frame/Wall Applications, For Low Frequency Doors, Where Doors are Beveled Edge on Hinge Side, Specify T4314 or T4714
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INOX BD1023 Surface Mount Privacy ADA Barn Door Lock ORB 10B (BD1023-10B)
- EMTEK Satin Stainless Steel Pull S62007SS (S62007SS)
- ZORO SELECT O-Ring, Dash 913, Buna N, 0.11 In., PK25 (1CRW6)
- ELESA Hinges with built-in safety switch, CFSW.110-6-2NO+2NC-C-C (CFSW.)
- MCKINNEY 4 in W x Satin Chrome Five Knuckle Hinge (55521)
- MCKINNEY Oil Bearing Butt Hinge, 5" x 4-1/2", US26D, QC12, Heavy (T4A3786 5X4-1/2 26D QC12)
- MCKINNEY 2-1/4" W x 4-1/2" H Satin Chromium Door and Butt Hinge (4 1/2X4 1/2 MPB68 26D NRP)
- MCKINNEY 2-1/4" W x 4-1/2" H Satin Stainless Steel Door and Butt Hinge (4 1/2X4 1/2 MPB99 32D)
- MCKINNEY 2-1/4" W x 4-1/2" H Dull Stainless Steel Door and Butt Hinge (T4A3386-QC12 4-1/2" X 4-1/2" SS NRP)
- MCKINNEY 2-1/4" W x 4-1/2" H Dull Chromium Door and Butt Hinge (4 1/2X4 1/2 MPS60 26D)
- PEMKO 2 in W x 3/4 in H Dark Bronze Anodized Continuous Hinge (DFS83CP)
- Mckinney Door Hinges