Shop All Butt Hinges
Mckinney
4 in W x Oil Rubbed Bronze Five Knuckle Hinge
Mfr # 55577
Zoro # G6672388
$17.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Corners Square
- Door Leaf Height 4 in
- Door Leaf Thickness 0.13 in
- Door Leaf Width 4 in
- Holes per Leaf 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mckinney
- MFR # 55577
- Zoro # G6672388
- Country of Origin Taiwan, Province of China
- Category Butt Hinges
Dimensions
Door Leaf Height | 4 in |
Door Leaf Width | 4 in |
Pin Dia. | 0.5 in |
Frame Leaf Width | 1 11/16 in |
Frame Leaf Length | 4 in |
Height | 4 in |
Door Leaf Length | 4 in |
Width | 4 in |
Frame Leaf Height | 4 in |
Overall Width | 4 in |
Pin Diameter | 9/16 in |
Description
Butt Hinge, Steel, Oil Rubbed Bronze Finish, 150 lb Load Capacity, 4 Holes per Leaf, No Ligature Resistant, 270 Degrees Range of Motion, 4 in Door Leaf Height, 4 in Frame Leaf Height, 4 in Door Leaf Width, 1 11/16 in Frame Leaf Width, 0.13 in Door Leaf Thickness, 0.13 in Frame Leaf Thickness, Oil Impregnated Bearing Type, Square Corners, Yes Hardware, Features For Flush Door/Frame/Wall Applications
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THERMWELL PRODUCTS Thermwell WAT500 36 x 5.5 in. Wood Threshold (WAT500)
- USA INDUSTRIALS Cam and Groove Gasket, 1-5/8"PK5 (ZUSA-CAM-HMD-1-1/2)
- PAWLING End Cap, Champagne, 2-15/16 x 1In (ETC-3-0-313)
- IVES Satin Chrome Stop WS4026D (WS.10034)
- MCKINNEY 2-1/4" W x 4-1/2" H Satin Stainless Steel Door and Butt Hinge (4 1/2X4 1/2 MPB91 32D)
- MCKINNEY 3 1/2 in W x Satin Brass Swing Clear Hinge (3 1/2 T2895 US4 1/4RC NL)
- MCKINNEY Oil Bearing Butt Hinge, 4-1/2" x 4-1/2", US32D, NRP, Heavy (T4A3386 4-1/2X4-1/2 32D NRP)
- MCKINNEY Oil Bearing Butt Hinge, 4-1/2" x 4-1/2", US26D, QC8, Heavy, Steel Base (T4A3386 4-1/2X4-1/2 26D QC8)
- MCKINNEY 2 1/4 in W x 4 1/2 in H Dull Stainless Steel Door and Butt Hinge (T4A3386 NRP 4-1/2" X 4-1/2" SS)
- MCKINNEY 2-1/4" W x 4-1/2" H Satin Chromium Door and Butt Hinge (4 1/2X4 1/2 MP79 26D NRP)
- DELTANA Antique Brass Door and Butt Hinge (S44U5-R)
- Mckinney Door Hinges