Shop All Butt Hinges
Mckinney
4 in W x Bright Chrome Five Knuckle Hinge
Mfr # 55569
Zoro # G6672747
product price: $11.69
/ea
$11.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Corners Square
- Door Leaf Height 4 in
- Door Leaf Thickness 0.13 in
- Door Leaf Width 4 in
- Holes per Leaf 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mckinney
- MFR # 55569
- Zoro # G6672747
- Country of Origin Taiwan, Province of China
- Category Butt Hinges
Dimensions
Door Leaf Height | 4 in |
Door Leaf Width | 4 in |
Pin Dia. | 0.5 in |
Height | 4 in |
Door Leaf Length | 4 in |
Frame Leaf Width | 1 11/16 in |
Width | 4 in |
Frame Leaf Length | 4 in |
Overall Width | 4 in |
Frame Leaf Height | 4 in |
Pin Diameter | 9/16 in |
Description
Butt Hinge, Steel, Bright Chrome Finish, 150 lb Load Capacity, 4 Holes per Leaf, No Ligature Resistant, 270 Degrees Range of Motion, 4 in Door Leaf Height, 4 in Frame Leaf Height, 4 in Door Leaf Width, 1 11/16 in Frame Leaf Width, 0.13 in Door Leaf Thickness, 0.13 in Frame Leaf Thickness, Oil Impregnated Bearing Type, Square Corners, Yes Hardware, Features For Flush Door/Frame/Wall Applications
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Buna N, 9mm OD, PK100 (1RJC7)
- BALDWIN ESTATE Passage Door Levers Lifetime Satin Nickel (5455V.056.PASS)
- VON DUPRIN Plate 050599 (050599)
- TRIMLITE 18" x 80" x 1-3/8" Primed 2-Panel Interior Shaker 4-9/16" RH Prehung Door with Matte Black Hinges (1668pri8402RH10B4916)
- MCKINNEY 4 in W x Oil Rubbed Bronze Five Knuckle Hinge (55577)
- MCKINNEY 4 in W x Prime Coat Five Knuckle Hinge (55555)
- MCKINNEY 4 in W x Bright Brass Five Knuckle Hinge (55561)
- MCKINNEY 2-1/4" W x 5" H Satin Stainless Steel Door and Butt Hinge (5X4-1/2 MPB99 32D)
- MCKINNEY 1 1/2 in W x 4" H Satin Chromium Door and Butt Hinge (4x4 1400 26D)
- MCKINNEY 1 1/4 in W x 3-1/2" H Bright Brass Door and Butt Hinge (3�x3� 1458 3)
- HAGER Full Mortise Butt Hinge, 4-1/2" x 5", US32D, Heavy, WMS (BB1199 5X4-1/2 US32D)
- Mckinney Butt Hinges