Shop All Butt Hinges
Mckinney
3" W x 8" H Dull Chrome Door and Butt Hinge
Mfr # T6A3786 8" X 6" BB
Zoro # G5364082
product price: $166.99
/ea
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Corners Square
- Door Leaf Height 6 in
- Door Leaf Thickness 0.203 in
- Door Leaf Width 3 in
- Finish Dull Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mckinney
- MFR # T6A3786 8" X 6" BB
- Zoro # G5364082
- UPC # 768684125616
- Country of Origin United States
- Category Butt Hinges
Dimensions
Door Leaf Height | 6 in |
Door Leaf Width | 3 in |
Frame Leaf Height | 8 in |
Frame Leaf Width | 2 3/8 in |
Overall Width | 3 in |
Description
Butt Hinge, Steel, Dull Chrome Finish, 250 lb Load Capacity, With Holes, 4 Holes per Leaf, No Ligature Resistant, 270 Degrees Range of Motion, Orientation Non Handed, 6 in Door Leaf Height, 8 in Frame Leaf Height, 3 in Door Leaf Width, 2 3/8 in Frame Leaf Width, 0.203 in Door Leaf Thickness, 0.203 in Frame Leaf Thickness, 1-3/4 in Required Door Thickness, Ball Bearing Type, Square Corners, Included Hardware, 3 hr Fire Rating - Door Hardware
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Pin Retaining Cables with eye (K0367.0150)
- CAMPBELL CHAIN & FITTINGS Campbell 3/4 in. D X 4-1/2 in. L Polished Steel Quick Snap 200 lb (T7631534)
- PRIME-LINE Sliding Window Tandem Roller Assembly, 1/2 in. Flat Brass Rollers 2 Pack (G 3119)
- PAWLING Wall Covering, 48 x 96In, Linen White, PK6 (CR-64-8-301)
- MCKINNEY 2-1/4" W x 4-1/2" H Satin Stainless Steel Door and Butt Hinge (4 1/2X4 1/2 MPB99 32D NRP)
- MCKINNEY Oil Bearing Butt Hinge, 4-1/2" x 4-1/2", US10B, Heavy (T4A3786 4-1/2X4-1/2 10B)
- MCKINNEY 2-1/4" W x 4-1/2" H Dull Stainless Steel Door and Butt Hinge (T4A3386-QC12 4-1/2" X 4-1/2" SS NRP)
- MCKINNEY Oil Bearing Butt Hinge, 4-1/2" x 4-1/2", US26D, QC8, STD, Steel Base (TA2714 4-1/2X4-1/2 26D CC8)
- MCKINNEY Oil Bearing Butt Hinge, 4-1/2" x 4-1/2", US32D, NRP, Standard (TA2314 4-1/2X4-1/2 32D NRP)
- MCKINNEY 3 1/2 in W x Powder Coated Five Knuckle Hinge (55380)
- ZORO SELECT 4 1/2 in W x 6 1/2 in H zinc plated Pivot Hinge (1VZU5)
- Mckinney Door Hinges