Shop All Butt Hinges
Mckinney
3 1/2 in W x Satin Stainless Five Knuckle Hinge
Mfr # 58845
Zoro # G6667792
product price: $16.39
/ea
$16.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Corners Square
- Door Leaf Height 3 1/2 in
- Door Leaf Thickness 0.13 in
- Door Leaf Width 3 1/2 in
- Finish Satin Stainless
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mckinney
- MFR # 58845
- Zoro # G6667792
- Country of Origin Taiwan, Province of China
- Category Butt Hinges
Dimensions
Door Leaf Height | 3 1/2 in |
Door Leaf Width | 3 1/2 in |
Pin Dia. | 0.5 in |
Frame Leaf Length | 3 1/2 in |
Height | 3 1/2 in |
Door Leaf Length | 3 1/2 in |
Width | 3 1/2 in |
Frame Leaf Width | 1 7/16 in |
Frame Leaf Height | 3 1/2 in |
Overall Width | 3 1/2 in |
Pin Diameter | 9/16 in |
Description
Butt Hinge, Stainless Steel, Satin Stainless Finish, 150 lb Load Capacity, 3 Holes per Leaf, No Ligature Resistant, 270 Degrees Range of Motion, 3 1/2 in Door Leaf Height, 3 1/2 in Frame Leaf Height, 3 1/2 in Door Leaf Width, 1 7/16 in Frame Leaf Width, 0.13 in Door Leaf Thickness, 0.13 in Frame Leaf Thickness, Plain Bearing Type, Square Corners, Yes Hardware
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFETY TECHNOLOGY INTERNATIONAL Cabinet, Metal, 7Lx12Hx3-1/2W (STI-EM07123.5)
- RENIN 72 in. x 80 1/2 in. Bypass Mirrored Closet Door (BY0120BWCLE072080)
- PEMKO Door Bottom, 5/32 x 36 In, Stainless Steel (321SSN36)
- SUGATSUNE Recessed Pull Handle, Stainless Steel, Satin, Threaded Holes (HH-KP150)
- MCKINNEY 4 in W x Satin Chrome Five Knuckle Hinge (55571)
- MCKINNEY 2-1/4" W x 4-1/2" H Dull Chromium Door and Butt Hinge (4 1/2X4 1/2 MPB679 26D)
- MCKINNEY 2 1/4 in W x 4 1/2 in H Satin Chromium Door and Butt Hinge (4 1/2X4 1/2 MPB79 26D)
- MCKINNEY Oil Bearing Butt Hinge, 4-1/2" x 4-1/2", US26D, QC8, Heavy, Steel Base (T4A3386 4-1/2X4-1/2 26D QC8)
- MCKINNEY Oil Bearing Butt Hinge, 5" x 5", US10B, Heavy (T4A3386 5X5 10B)
- MCKINNEY Oil Bearing Butt Hinge, 5" x 4-1/2", US32D, NRP, Heavy, Steel Base (T4A3386 5X4-1/2 32D NRP)
- GLOBAL DOOR CONTROLS 4.5 in W x 5 in H Chrome (CPH5045BBNRP26D-3)
- Mckinney Door Hinges