Shop All Butt Hinges
Mckinney
3 1/2 in W x Satin Bronze Oxidized Swing Clear Hinge
Mfr # 3 1/2 T2895 10BE 1/4RC NL
Zoro # G6671362
product price: $25.99
/ea
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Corners Radius 1-1/4 in
- Door Leaf Height 3 1/2 in
- Door Leaf Thickness 0.086 in
- Door Leaf Width 3 1/2 in
- Holes per Leaf 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mckinney
- MFR # 3 1/2 T2895 10BE 1/4RC NL
- Zoro # G6671362
- Country of Origin Taiwan, Province of China
- Category Butt Hinges
Dimensions
Door Leaf Height | 3 1/2 in |
Door Leaf Width | 3 1/2 in |
Pin Dia. | 0.5 in |
Door Leaf Length | 3 1/2 in |
Frame Leaf Length | 3 1/2 in |
Width | 3 1/2 in |
Frame Leaf Width | 1 1/4 in |
Height | 3 1/2 in |
Overall Width | 3 1/2 in |
Frame Leaf Height | 3 1/2 in |
Pin Diameter | 1/2 in |
Corner Radius | 1/4 in |
Description
Swing Clear Hinge, Steel, Satin Bronze Oxidized Finish, 150 lb Load Capacity, 3 Holes per Leaf, No Ligature Resistant, 270 Degrees Range of Motion, 3 1/2 in Door Leaf Height, 3 1/2 in Frame Leaf Height, 3 1/2 in Door Leaf Width, 1 1/4 in Frame Leaf Width, 0.086 in Door Leaf Thickness, 0.086 in Frame Leaf Thickness, Plain Bearing Type, Radius 1-1/4 in Corners, Yes Hardware
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPX NATIONAL Disc Tumbler Keyed Cam Lock, Keyed Alike, C346A Key, For Material Thickness 1 1/8 in (C8055-C346A-14A)
- MASTER LOCK Storeroom Lever w/Bump Stop, Heavy Duty, Chrome (MLKSLCHSR26D)
- EKENA MILLWORK 3"W x 3 1/2"D x 6"H Small Lawson Wood Corbel, Rubberwood (CORW03X03X06LWRW)
- JACKSON Satin Aluminum 10 Series Right Hand Reverse Bevel Paddle Rim Panic Exit Device (311095PRC628)
- MCKINNEY 3 1/2 in W x Satin Brass Swing Clear Hinge (3 1/2 T2895 US4 1/4RC NL)
- MCKINNEY 2-1/4" W x 5" H Satin Chromium Door and Butt Hinge (5X4-1/2 MPB68 26D)
- MCKINNEY Oil Bearing Butt Hinge, 4-1/2" x 4-1/2", US32D, QC4, Standard (TA2314 4-1/2X4-1/2 32D QC4)
- MCKINNEY 3" W x 8" H Dull Chrome Door and Butt Hinge (T6A3786 8" X 6" BB)
- MCKINNEY 3 1/2 in W x Powder Coated Five Knuckle Hinge (55380)
- MCKINNEY 2-1/4" W x 4-1/2" H Prime Powder Coat Door and Butt Hinge (4 1/2X4 1/2 MPB79 P)
- SOSS 45/64" W x 11/16" H Satin Brass Hidden Barrel Hinge (BH184)
- Mckinney Door Hinges