Shop All Butt Hinges
Mckinney
3 1/2 in W x Satin Bronze Five Knuckle Hinge
Mfr # 55395
Zoro # G6674241
product price: $12.19
/ea
$12.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Corners Square
- Door Leaf Height 3 1/2 in
- Door Leaf Thickness 0.123 in
- Door Leaf Width 3 1/2 in
- Holes per Leaf 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mckinney
- MFR # 55395
- Zoro # G6674241
- Country of Origin Taiwan, Province of China
- Category Butt Hinges
Dimensions
Door Leaf Height | 3 1/2 in |
Door Leaf Width | 3 1/2 in |
Pin Dia. | 0.5 in |
Width | 3 1/2 in |
Frame Leaf Width | 1 7/16 in |
Frame Leaf Length | 3 1/2 in |
Door Leaf Length | 3 1/2 in |
Height | 3 1/2 in |
Frame Leaf Height | 3 1/2 in |
Overall Width | 3 1/2 in |
Pin Diameter | 9/16 in |
Description
Butt Hinge, Steel, Satin Bronze Finish, 150 lb Load Capacity, 3 Holes per Leaf, No Ligature Resistant, 270 Degrees Range of Motion, 3 1/2 in Door Leaf Height, 3 1/2 in Frame Leaf Height, 3 1/2 in Door Leaf Width, 1 7/16 in Frame Leaf Width, 0.123 in Door Leaf Thickness, 0.123 in Frame Leaf Thickness, Oil Impregnated Bearing Type, Square Corners, Yes Hardware, Features For Flush Door/Frame/Wall Applications
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUTUAL INDUSTRIES Mutual Industries, 90008-0-0 Area Wall, 2, 23 in Height, 16 in Width (90008-0-0)
- PEMKO 216DV32 32" Door Shoe with Vinyl Dark Bronze (216DV32)
- FALCON Grade 2 Thumbturn with Occupancy Indicator Deadbolt, Keyless, US3 (D271 605)
- ZORO SELECT Corner Guard, Beige, 3"W X 48"H (PVC-48R-BG)
- MCKINNEY 2-1/4" W x 5" H Satin Stainless Steel Door and Butt Hinge (5X4 1/2 MPB99 32D NRP)
- MCKINNEY Oil Bearing Butt Hinge, 5" x 4-1/2", US26D, NRP, Heavy (T4A3786 5X4-1/2 26D NRP)
- MCKINNEY 2-1/4" W x 4-1/2" H Satin Chromium Door and Butt Hinge (4 1/2X4 1/2 MPB68 26D)
- MCKINNEY 1 1/4 in W x 3-1/2" H Satin Chromium Door and Butt Hinge (3�x3� 1458 26D)
- MCKINNEY 2 1/4 in W x 4 1/2 in H Dull Chrome Door and Butt Hinge (TA2714 NRP 4-1/2" X 4-1/2)
- MCKINNEY 3 1/2 in W x Satin Brass Swing Clear Hinge (3 1/2 T2895 US4 5/8RC NL)
- HAGER Prime Coat Hinge BB1279412P (10322)
- Mckinney Door Hinges