Shop All Butt Hinges
Mckinney
3 1/2 in W x Satin Brass Swing Clear Hinge
Mfr # 3 1/2 T2895 US4 5/8RC NL
Zoro # G6674460
product price: $27.59
/ea
$27.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Corners Radius 1-5/8 in
- Door Leaf Height 3 1/2 in
- Door Leaf Thickness 0.086 in
- Door Leaf Width 3 1/2 in
- Holes per Leaf 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mckinney
- MFR # 3 1/2 T2895 US4 5/8RC NL
- Zoro # G6674460
- Country of Origin Taiwan, Province of China
- Category Butt Hinges
Dimensions
Door Leaf Height | 3 1/2 in |
Door Leaf Width | 3 1/2 in |
Pin Dia. | 0.5 in |
Frame Leaf Width | 1 1/4 in |
Frame Leaf Length | 3 1/2 in |
Width | 3 1/2 in |
Height | 3 1/2 in |
Door Leaf Length | 3 1/2 in |
Overall Width | 3 1/2 in |
Frame Leaf Height | 3 1/2 in |
Pin Diameter | 1/2 in |
Corner Radius | 1/4 in |
Description
Swing Clear Hinge, Steel, Satin Brass Finish, 150 lb Load Capacity, 3 Holes per Leaf, No Ligature Resistant, 270 Degrees Range of Motion, 3 1/2 in Door Leaf Height, 3 1/2 in Frame Leaf Height, 3 1/2 in Door Leaf Width, 1 1/4 in Frame Leaf Width, 0.086 in Door Leaf Thickness, 0.086 in Frame Leaf Thickness, Plain Bearing Type, Radius 1-5/8 in Corners, Yes Hardware
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACROVYN Rubstrips, 8" H, 120" L, 13/32" Thick (RS40T810108N)
- DELTANA Extended T-Strike (2-3/4" X 2" ) Oil Rubbed Bronze (TSPE200U10B)
- SESAMEE Combination Padlock, 4 Numbers (K5003/4)
- MONROE PMP Pull Handle, Weld-On, Steel, Natural, Natural, Weld-On (PH-0270)
- MCKINNEY 3 1/2 in W x Satin Nickel Swing Clear Hinge (3 1/2 T2895 US15 5/8RC NL)
- MCKINNEY 3 1/2 in W x Satin Bronze Oxidized Swing Clear Hinge (3 1/2 T2895 10BE 5/8RC NL)
- MCKINNEY 2-1/4" W x 4-1/2" H Prime Powder Coat Door and Butt Hinge (4 1/2X4 1/2 MP79 P)
- MCKINNEY 2-1/4" W x 4-1/2" H Satin Chromium Door and Butt Hinge (4 1/2X4 1/2 MPB68 26D)
- MCKINNEY 2 1/4 in W x 4 1/2 in H Satin Chromium Swing Clear Hinge (HT4A3795 (NRP) 26D 4 1/2" STEEL)
- MCKINNEY 4 in W x Satin Nickel Five Knuckle Hinge (55497)
- BEST 1-1/2" W x 3-1/2" H Satin Nickel Door and Butt Hinge (F17935X35FMSWDOORHINGE15STL)
- Mckinney Door Hinges