Shop All Butt Hinges
Mckinney
3 1/2 in W x Satin Brass Swing Clear Hinge
Mfr # 3 1/2 T2895 US4 1/4RC NL
Zoro # G6673383
product price: $38.49
/ea
$38.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Corners Radius 1-1/4 in
- Door Leaf Width 3 1/2 in
- Holes per Leaf 3
- Load Capacity 150 lb
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mckinney
- MFR # 3 1/2 T2895 US4 1/4RC NL
- Zoro # G6673383
- Country of Origin Taiwan, Province of China
- Category Butt Hinges
Dimensions
Door Leaf Width | 3 1/2 in |
Pin Dia. | 0.5 in |
Frame Leaf Width | 3 1/2 in |
Door Leaf Length | 3 1/2 in |
Height | 3 1/2 in |
Width | 3 1/2 in |
Frame Leaf Length | 3 1/2 in |
Description
Swing Clear Hinge, Ligature Resistant No, Mounting Flush, Bearing Type Plain, Pin Type Barrel, Finish Satin Brass, Height 3 1/2 in, Width 3 1/2 in, Leaf Thickness 0.087 in, Pin Dia. 0.5 in, Holes per Leaf 3, Corners Radius 1-1/4 in, Material Steel, Load Capacity 150 lb, Color Gold, Frame Leaf Length 3 1/2 in, Frame Leaf Width 3 1/2 in, Door Leaf Length 3 1/2 in, Door Leaf Width 3 1/2 in, Door Thickness 1-3/4 in, Pin Material Steel, Range of Motion 270 Degrees , Hardware Yes
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Wood Window Sash Lift, Decorator Stamped Style, Antique Brass 2 Pack (F 2560)
- NATIONAL HARDWARE Door Stop Zinc Plated (N162-024)
- GLIDE RITE Level Mount, Fixed Stud, 1/2-13, 2-13/32 in (SG010-EL)
- ROCKWOOD Dome Door Stop, Floor Mount, Satin Chrome (441CU.26D)
- MCKINNEY 3 1/2 in W x Satin Bronze Oxidized Swing Clear Hinge (3 1/2 T2895 10BE 1/4RC NL)
- MCKINNEY 3" W x 4-1/2" H Dull Chrome Door and Butt Hinge (HT6A3786 HOSPITAL TIPS)
- MCKINNEY 2-1/4" W x 4-1/2" H Satin Chromium Door and Butt Hinge (4 1/2X4 1/2 MPB68 26D)
- MCKINNEY 2 1/4 in W x 4 1/2 in H Satin Chromium Swing Clear Hinge (HT4A3795 (NRP) 26D 4 1/2" STEEL)
- MCKINNEY 4 in W x Satin Nickel Swing Clear Hinge (4 T2895 US15 1/4RC NL)
- MCKINNEY 2-1/4" W x 4-1/2" H Prime Powder Coat Door and Butt Hinge (4 1/2X4 1/2 MPB79 P NRP)
- HAGER Prime Coat Shim 337A (023347)
- Mckinney Door Hinges