Shop All Butt Hinges
Mckinney
3 1/2 in W x Oil Rubbed Bronze Five Knuckle Hinge
Mfr # 55348
Zoro # G6671651
product price: $30.45
/ea
$30.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Corners Square
- Door Leaf Height 3 1/2 in
- Door Leaf Thickness 0.13 in
- Door Leaf Width 3 1/2 in
- Finish Oil Rubbed Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mckinney
- MFR # 55348
- Zoro # G6671651
- Country of Origin Taiwan, Province of China
- Category Butt Hinges
Dimensions
Door Leaf Height | 3 1/2 in |
Door Leaf Width | 3 1/2 in |
Pin Dia. | 0.5 in |
Width | 3 1/2 in |
Frame Leaf Width | 1 7/16 in |
Door Leaf Length | 3 1/2 in |
Frame Leaf Length | 3 1/2 in |
Height | 3 1/2 in |
Frame Leaf Height | 3 1/2 in |
Overall Width | 3 1/2 in |
Pin Diameter | 9/16 in |
Description
Butt Hinge, Steel, Oil Rubbed Bronze Finish, 150 lb Load Capacity, 3 Holes per Leaf, No Ligature Resistant, 270 Degrees Range of Motion, 3 1/2 in Door Leaf Height, 3 1/2 in Frame Leaf Height, 3 1/2 in Door Leaf Width, 1 7/16 in Frame Leaf Width, 0.13 in Door Leaf Thickness, 0.13 in Frame Leaf Thickness, Plain Bearing Type, Square Corners, Yes Hardware, Features For Flush Door/Frame/Wall Applications, For Low Frequency Doors, Where Doors are Beveled Edge on Hinge Side, Specify T4314 or T4714
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO GN55.1-SC-24-B11.5-4 Raw Magnet Disc (GN55.1)
- ZORO SELECT 2 in W x 2 in H Steel Door and Butt Hinge (4PA65)
- TRIMCO Hospital Pull Satin Stainless Steel 6" CTC (1135.63)
- GARLOCK Sanitary Gasket, 1-1/2In, TRI-Clamp, FKM (40MPSFY-BUZ-XR-150)
- MCKINNEY 3 1/2 in W x Satin Nickel Five Knuckle Hinge (55314)
- MCKINNEY Oil Bearing Butt Hinge, 4-1/2" x 4-1/2", US26D, QC8, Heavy, Steel Base (T4A3386 4-1/2X4-1/2 26D QC8)
- MCKINNEY Oil Bearing Butt Hinge, 4-1/2" x 4-1/2", US26D, QC12, Standard (TA2714 4-1/2x4-1/2 26D QC12)
- MCKINNEY 2 1/4 in W x 4 1/2 in H Dull Chrome Door and Butt Hinge (TA2714 NRP 4-1/2" X 4-1/2)
- MCKINNEY 2-1/4" W x 4-1/2" H Dull Chromium Door and Butt Hinge (4 1/2X4 1/2 MPS60 26D)
- MCKINNEY 2 1/4 in W x 4 1/2 in H Dull Chrome Door and Butt Hinge (T4A3786 HD BB 5" X 4 1/2)
- MCKINNEY 2 1/4 in W x 5 in H Dull Stainless Steel Swing Clear Hinge (T4A3395 NRP 5)
- Mckinney Door Hinges