Shop All Butt Hinges
Mckinney
2-1/4" W x 5" H Satin Stainless Steel Door and Butt Hinge
Mfr # HT4A3386 BB NRP 32D
Zoro # G5364107
original price:
$134.75
27% off
new price: $97.89
/ea
Free Shipping & Returns
$97.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Corners Square
- Door Leaf Height 5 in
- Door Leaf Thickness 0.18 in
- Door Leaf Width 4 1/2 in
- Finish Satin Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mckinney
- MFR # HT4A3386 BB NRP 32D
- Zoro # G5364107
- Country of Origin United States
- Category Butt Hinges
Dimensions
Door Leaf Height | 5 in |
Door Leaf Width | 4 1/2 in |
Pin Dia. | 3/4" |
Frame Leaf Height | 5 in |
Frame Leaf Width | 2 1/4 in |
Overall Width | 4 1/2 in |
Pin Diameter | 3/4 in |
Description
Butt Hinge, Stainless Steel, Dull Stainless Steel Finish, 250 lb Load Capacity, With Holes, 4 Holes per Leaf, Yes Ligature Resistant, 270 Degrees Range of Motion, Orientation Non Handed, 5 in Door Leaf Height, 5 in Frame Leaf Height, 4 1/2 in Door Leaf Width, 2 1/4 in Frame Leaf Width, 0.18 in Door Leaf Thickness, 0.18 in Frame Leaf Thickness, 1-3/4 in Required Door Thickness, Oil Impregnated Bearing Type, Square Corners, Included Hardware, 3 hr Fire Rating - Door Hardware
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINNIE INDUSTRIES 1/4-20 Magnetic Mount Up to 100 lbs, Male Threaded Rod, 100PK (WMAG1420M)
- ARROW Lever Lockset, Mechanical, Entrance (MLX81-SR-613E)
- GLOBAL Replacement Lock Cylinder, For Non-Master Key Applications, For use in Locks with Key Code G347 (KC-SNM-NK-347)
- OEM OEM: REF: 2002-2007 Mitsubishi / 2-Button Keyless Entry Remote / PN: MR587983 / OUCG8D-525M-A (OR-MIT001)
- MCKINNEY 2 1/4 in W x 4 1/2 in H Satin Chromium Door and Butt Hinge (4 1/2X4 1/2 MPB79 26D)
- MCKINNEY 2-1/4" W x 4-1/2" H Satin Stainless Steel Swing Clear Hinge (HT4A3395 32D 4-1/2" NRP)
- MCKINNEY 2-1/4" W x 4-1/2" H Prime Powder Coat Door and Butt Hinge (4 1/2X4 1/2 MPS60 P)
- MCKINNEY 2-1/4" W x 4-1/2" H Satin Stainless Steel Door and Butt Hinge (4 1/2X4 1/2 MPB99 32D)
- MCKINNEY Oil Bearing Butt Hinge, 5" x 4-1/2", US26D, QC12, Heavy (T4A3786 5X4-1/2 26D QC12)
- MCKINNEY 2 1/4 in W x 4 1/2 in H Satin Chromium Swing Clear Hinge (HT4A3795 (NRP) 26D 4 1/2" STEEL)
- HAGER Satin Brass Hinge RC18423124.BX (29757)
- Mckinney Butt Hinges