Shop All Butt Hinges
Mckinney
2-1/4" W x 5" H Satin Stainless Steel Door and Butt Hinge
Mfr # 5X4 1/2 MPB99 32D NRP
Zoro # G5053548
$40.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Corners Square
- Door Leaf Height 5 in
- Door Leaf Thickness 0.19 in
- Door Leaf Width 2 1/4 in
- Finish Satin Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mckinney
- MFR # 5X4 1/2 MPB99 32D NRP
- Zoro # G5053548
- Country of Origin Taiwan, Province of China
- Category Butt Hinges
Dimensions
Door Leaf Height | 5 in |
Door Leaf Width | 2 1/4 in |
Pin Dia. | 3/4" |
Frame Leaf Width | 2 1/4 in |
Frame Leaf Height | 5 in |
Description
Butt Hinge, Steel, Dull Stainless Steel Finish, 250 lb Load Capacity, With Holes, 4 Holes per Leaf, No Ligature Resistant, 270 Degrees Range of Motion, Orientation Non Handed, 5 in Door Leaf Height, 5 in Frame Leaf Height, 2 1/4 in Door Leaf Width, 2 1/4 in Frame Leaf Width, 0.19 in Door Leaf Thickness, 0.19 in Frame Leaf Thickness, 1-3/4 in Required Door Thickness, Ball Bearing Type, Square Corners, Included Hardware, 3 hr Fire Rating - Door Hardware
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUVO IRON 32 in LONG x 3/4 in DIAMETER BLACK ROUND TUBING GALVANIZED STEEL BALUSTERS, 10PK (RDPS32)
- NORTON DOOR CONTROLS Manual Hydraulic Norton 8000 Door Closer Heavy Duty Interior and Exterior, Dark Bronze (8301 X 690)
- NATIONAL MFG/SPECTRUM BRANDS HHI LG CLR Suction Cup (N259-952)
- KARP General Purpose Flush Access Door, DSC-214M Lock Prime 24 x 20 (MP2420L)
- MCKINNEY Oil Bearing Butt Hinge, 5" x 4-1/2", US26D, NRP, Heavy (T4A3786 5X4-1/2 26D NRP)
- MCKINNEY 1 1/4 in W x 3-1/2" H Satin Chromium Door and Butt Hinge (3�x3� 1400 26D)
- MCKINNEY 2-1/4" W x 4-1/2" H Dull Stainless Steel Door and Butt Hinge (T4A3386-QC12 4-1/2" X 4-1/2" SS NRP)
- MCKINNEY 3 1/2 in W x Powder Coated Five Knuckle Hinge (55380)
- MCKINNEY 4 in W x Satin Chrome Five Knuckle Hinge (55571)
- MCKINNEY 3 1/2 in W x Prime Coat Five Knuckle Hinge (55315)
- ZORO SELECT 4 1/2 in W x 4 1/2 in H Gray Prime Coat Door and Butt Hinge (4PA53)
- Mckinney Butt Hinges