Shop All Butt Hinges
Mckinney
2-1/4" W x 4-1/2" H Satin Stainless Steel Door and Butt Hinge
Mfr # 4 1/2X4 1/2 MPB91 32D NRP
Zoro # G5053618
product price: $23.99
/ea
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Corners Square
- Door Leaf Height 4 1/2 in
- Door Leaf Thickness 0.134 in
- Door Leaf Width 4 1/2 in
- Finish Satin Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mckinney
- MFR # 4 1/2X4 1/2 MPB91 32D NRP
- Zoro # G5053618
- Country of Origin Taiwan, Province of China
- Category Butt Hinges
Dimensions
Door Leaf Height | 4 1/2 in |
Door Leaf Width | 4 1/2 in |
Pin Dia. | 39/64" |
Frame Leaf Width | 1 15/16 in |
Frame Leaf Height | 4 1/2 in |
Overall Width | 4 1/2 in |
Pin Diameter | 5/8 in |
Description
Butt Hinge, Stainless Steel, Dull Stainless Steel Finish, 250 lb Load Capacity, With Holes, 4 Holes per Leaf, No Ligature Resistant, 270 Degrees Range of Motion, Orientation Non Handed, 4 1/2 in Door Leaf Height, 4 1/2 in Frame Leaf Height, 4 1/2 in Door Leaf Width, 1 15/16 in Frame Leaf Width, 0.134 in Door Leaf Thickness, 0.134 in Frame Leaf Thickness, 1-3/4 in Required Door Thickness, Plain Bearing Type, Square Corners, Included Hardware, 3 hr Fire Rating - Door Hardware
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAG-MATE Ring Magnet, Ceramic, 0.72 lb. Max Pull (F1409)
- MSI Hevea Prestain Chalk 6 Ft L X 25 In D X 15 In T Butcher Block Countertop (ZOR-BUB-0002)
- SCOTCH Picture Hanger, Adhesive Back Fastening (RFD7020-VPESF)
- HES Electric Strike Faceplate, HES 7000 Series (791 630)
- MCKINNEY 2-1/4" W x 4-1/2" H Satin Stainless Steel Door and Butt Hinge (4 1/2X4 1/2 MPB99 32D NRP)
- MCKINNEY 4 in W x Powder Coated Five Knuckle Hinge (55509)
- MCKINNEY Oil Bearing Butt Hinge, 4-1/2" x 4-1/2", US32D, NRP, Heavy (T4A3386 4-1/2X4-1/2 32D NRP)
- MCKINNEY 4 in W x Prime Coat Five Knuckle Hinge (55485)
- MCKINNEY 2-1/4" W x 5" H Satin Stainless Steel Door and Butt Hinge (5X4-1/2 MPB99 32D)
- MCKINNEY 4 in W x Satin Brass Swing Clear Hinge (4 T2895 US4 1/4RC NL)
- J.W. WINCO GN237-NI-50-50-C-GS Hinge Stainless (237-NI-50-50-C-GS)
- Mckinney Butt Hinges