Shop All Butt Hinges
Mckinney
2-1/4" W x 4-1/2" H Dull Stainless Steel Door and Butt Hinge
Mfr # T4A3386-QC12 4-1/2" X 4-1/2" SS NRP
Zoro # G7800843
original price:
$355.00
9% off
new price: $322.99
/ea
Free Shipping & Returns
$322.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Corners Square
- Door Leaf Height 4 1/2 in
- Door Leaf Thickness 0.18 in
- Door Leaf Width 4 1/2 in
- Finish Dull Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mckinney
- MFR # T4A3386-QC12 4-1/2" X 4-1/2" SS NRP
- Zoro # G7800843
- Country of Origin United States
- Category Butt Hinges
Dimensions
Door Leaf Height | 4 1/2 in |
Door Leaf Width | 4 1/2 in |
Pin Dia. | 3/4" |
Frame Leaf Height | 4 1/2 in |
Frame Leaf Width | 1 13/16 in |
Overall Width | 4 1/2 in |
Pin Diameter | 3/4 in |
Description
Butt Hinge, 304 Stainless Steel, Dull Stainless Steel Finish, 250 lb Load Capacity, With Holes, 4 Holes per Leaf, No Ligature Resistant, 270 Degrees Range of Motion, Orientation Non Handed, 4 1/2 in Door Leaf Height, 4 1/2 in Frame Leaf Height, 4 1/2 in Door Leaf Width, 1 13/16 in Frame Leaf Width, 0.18 in Door Leaf Thickness, 0.18 in Frame Leaf Thickness, 1-3/4 in Required Door Thickness, Sleeve Bearing Type, Square Corners, Included Hardware, 3 hr Fire Rating - Door Hardware
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEYLESS FACTORY KeylessFactory: 2011-2018 DODGE CHARGER DART CHALLENGER & CHRYSLER 300 SMART KEY (AFM-RSK-DDG-302-4A)
- PRIME-LINE 1-1/2 in. Steel Ball Bearing Sliding Door Roller Assembly Single Pack (D 1831)
- PARKER SAE ORB ORING (3-904 NBR)
- TE-CO Leveling Pad, Bltless, 3/8-16, 1-1/4in Base (44401)
- MCKINNEY 3 1/2 in W x Oil Rubbed Bronze Five Knuckle Hinge (55348)
- MCKINNEY 4 in W x Satin Stainless Five Knuckle Hinge (59661)
- MCKINNEY 2-1/4" W x 4-1/2" H Satin Stainless Steel Door and Butt Hinge (4 1/2X4 1/2 MPB91 32D)
- MCKINNEY 3 1/2 in W x Satin Bronze Five Knuckle Hinge (55321)
- MCKINNEY Oil Bearing Butt Hinge, 4-1/2" x 4-1/2", US26D, QC8, Heavy (T4A3786 4-1/2X4-1/2 26D QC8)
- MCKINNEY 2 1/4 in W x 4 1/2 in H Dull Chrome Door and Butt Hinge (T4A3786 HD BB 5" X 4 1/2)
- DELTANA Satin Chrome Pivot Hinge, Holes per Leaf: 3 (PH60U26D)
- Mckinney Door Hinges