Shop All Butt Hinges
Mckinney
2-1/4" W x 4-1/2" H Dull Chromium Door and Butt Hinge
Mfr # 4 1/2X4 1/2 MPS60 26D
Zoro # G5053520
original price:
$17.36
13% off
new price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Corners Square
- Door Leaf Height 4 1/2 in
- Door Leaf Thickness 0.134 in
- Door Leaf Width 4 1/2 in
- Holes per Leaf 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mckinney
- MFR # 4 1/2X4 1/2 MPS60 26D
- Zoro # G5053520
- Country of Origin Taiwan, Province of China
- Category Butt Hinges
Dimensions
Door Leaf Height | 4 1/2 in |
Door Leaf Width | 4 1/2 in |
Pin Dia. | 23/32" |
Frame Leaf Height | 4 1/2 in |
Frame Leaf Width | 1 7/8 in |
Overall Width | 4 1/2 in |
Pin Diameter | 11/16 in |
Description
Butt Hinge, Steel, Dull Stainless Steel Finish, 250 lb Load Capacity, With Holes, 4 Holes per Leaf, No Ligature Resistant, 180 Degrees Range of Motion, Orientation Non Handed, 4 1/2 in Door Leaf Height, 4 1/2 in Frame Leaf Height, 4 1/2 in Door Leaf Width, 1 7/8 in Frame Leaf Width, 0.134 in Door Leaf Thickness, 0.134 in Frame Leaf Thickness, 1-3/4 in Required Door Thickness, Plain Bearing Type, Square Corners, Included Hardware, 3 hr Fire Rating - Door Hardware
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARROW LOCK Rim Exit Device, Aluminum, 48 in. W (S1250G AL)
- GARDNER SPRING Music Wire Metric Compression Spring, 12 mm ODx2 mm WDx38.5 mm FL (MC075-125-0385-M)
- HAGER COMPANIES Bb1279 Full Mortise, 5 Knuckle, Ball Bearing, Standard Weight Hinge 4.5" X 4.5" 1279B0045004526D0N01 (1279B0045004526D0N01)
- PRIME-LINE Slid DR WD Handle (C 1018)
- MCKINNEY 2-1/4" W x 4-1/2" H Prime Powder Coat Door and Butt Hinge (4 1/2X4 1/2 MPS60 P)
- MCKINNEY Ball Bearing Butt Hinge, 4-1/2" x 4-1/2", US26D, Standard (TB2714 4-1/2X4-1/2 26D)
- MCKINNEY Oil Bearing Butt Hinge, 5" x 5", US10B, Heavy (T4A3386 5X5 10B)
- MCKINNEY 3 1/2 in W x Satin Bronze Oxidized Swing Clear Hinge (3 1/2 T2895 10BE 1/4RC NL)
- MCKINNEY 3 1/2 in W x Prime Coat Five Knuckle Hinge (55315)
- MCKINNEY 2-1/4" W x 4-1/2" H Dull Stainless Steel Door and Butt Hinge (T4A3386-QC12 4-1/2" X 4-1/2" SS NRP)
- ZORO SELECT 1 11/16 in W x 2 in H Stainless steel Lift-Off Hinge (3HUE4)
- Mckinney Butt Hinges