Shop All Butt Hinges
Mckinney
2-1/4" W x 4-1/2" H Dull Chromium Door and Butt Hinge
Mfr # 4 1/2X4 1/2 MPB679 26D
Zoro # G5053511
product price: $31.89
/pk 3, $10.63/ea
$31.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Corners Square
- Door Leaf Height 4 1/2 in
- Door Leaf Thickness 0.134 in
- Door Leaf Width 2 1/4 in
- Finish Dull Chromium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mckinney
- MFR # 4 1/2X4 1/2 MPB679 26D
- Zoro # G5053511
- Country of Origin Taiwan, Province of China
- Category Butt Hinges
Dimensions
Door Leaf Height | 4 1/2 in |
Door Leaf Width | 2 1/4 in |
Frame Leaf Width | 1 7/8 in |
Frame Leaf Height | 4 1/2 in |
Overall Width | 2 1/4 in |
Description
Butt Hinge, Steel, Dull Stainless Steel Finish, 250 lb Load Capacity, With Holes, 4 Holes per Leaf, No Ligature Resistant, 180 Degrees Range of Motion, Orientation Non Handed, 4 1/2 in Door Leaf Height, 4 1/2 in Frame Leaf Height, 2 1/4 in Door Leaf Width, 1 7/8 in Frame Leaf Width, 0.134 in Door Leaf Thickness, 0.134 in Frame Leaf Thickness, 1-3/4 in Required Door Thickness, Plain Bearing Type, Square Corners, Included Hardware, 3 hr Fire Rating - Door Hardware, Package Quantity 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RANDALL 2In. WIDE SEAM BINDER (3 FT WL-68)
- GLIDERITE HARDWARE 1-1/8 in. Oil Rubbed Bronze Hammered Cabinet Knob, 5PK (5080-ORB-5)
- ARROW Deadbolts (N40 26D)
- RAYMOND ISO D Die Spring, ULD, 38.1mmx305mm (302748D)
- MCKINNEY 2-1/4" W x 4-1/2" H Satin Chromium Door and Butt Hinge (4 1/2X4 1/2 MPB79 26D NRP)
- MCKINNEY 4" W x 4-1/2" H Satin Stainless Steel Door and Butt Hinge (TA2314 4 1/2 X 4 1/2 32D)
- MCKINNEY 3 1/2 in W x Powder Coated Five Knuckle Hinge (55380)
- MCKINNEY 2-1/4" W x 4-1/2" H Prime Powder Coat Door and Butt Hinge (4 1/2X4 1/2 MPS60 P)
- MCKINNEY 3 1/2 in W x Prime Coat Five Knuckle Hinge (55315)
- MCKINNEY 2 1/4 in W x 4 1/2 in H Dull Stainless Steel Door and Butt Hinge (T4A3386 NRP 4-1/2" X 4-1/2" SS)
- DELTANA Bright Chrome Door and Butt Hinge (DSB426)
- Mckinney Door Hinges